Nacogdoches |
0 |
300 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
WT41B |
30451 |
Manufacturer Number |
WT41-B |
30-451 |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789967677 |
00783250304516 |
Weight per package |
2.1 (lbs/each) |
0.45 (lbs/each) |
Description |
WT41B Wingtwist Wire Connector, WT41 Tan, 500/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
|
30451 Wing-Nut Wire Conn, Model 451 Yellow, 100/Box
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac, 0.45 LB
|
|
Minimum Order QTY |
500 Units |
100 Units |
Unit/Foot |
$0.25 (Each) |
$0.26 (Each) |
Carton/Reel |
$123.56 (500 Each) |
$25.98 (100 Each) |
Standard Packaging/Reel |
$1,235.55 (5000 Each) |
$259.79 (1000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-Retardant Polypropylene |
Number of Conductors |
1 to 6 |
1 to 6 |
Voltage Rating |
600 |
600 |
|
Color |
Tan |
Yellow |
Insulation Color |
- |
Yellow |
|
Description |
WINGTWIST WIRE CONNECTOR, WT41 TAN, 500/BAG |
WING-NUT WIRE CONN, MODEL 451 YELLOW, 100/BOX |
extra long description |
IDEAL WT41-B WINGTWIST WT41 TAN, 50 |
IDEAL 30-451 WINGNUT 451 YELLOW, 10 |
Features |
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote |
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of |
Long Description |
Buchanan, Wire Connector, WingTwist, Conductor Range: 22 - 10 AWG, 2/20 AWG Min, 3/10 Solid AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT41 |
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac, 0.45 lb |
Product Type |
Wingtwist WT41 Tan, 500 Bag |
Twist-On Wingnut |
Short Description |
- |
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag |
Special Features |
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT41;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E |
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage |
|
Maximum Operating Temperature |
- |
+105 °C;+221 °F |
Maximum Voltage Rating |
- |
600 V ac |
package quantity |
- |
1000 CT |
Standards Met |
- |
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant |
|
|
Brand |
Buchanan |
Ideal |
Manufacturers Part Number |
WT41-B |
30-451 |
sub brand |
WingTwist |
Wing-Nut(R) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
Twist-On |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 2 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant |