WT41 - Wiretwist Wire Connector, WT4 Yellow, 100/Box

Buchanan

  • $19.79 (Per 100)
  • $0.20 (Each)

  • $19.79 (Per 100)

  • $197.90 (Per 1,000)

In-Stock: 100 available locally (Plano, TX) ( change location)
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
WT41
Manufacturer
Buchanan
Manufacturer's Part Number
WT4-1
Description
Wiretwist Wire Connector, WT4 Yellow, 100/Box
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V Ac, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610061 / 0781789610061 / 00781789610061
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.79 (Per 100)
Standard Packaging
$197.90 (Per 1,000)
Stock Availability
Plano
100 (Check another store)
DFW RDC
800
All Stores
29,400
Resources
Images
 
 
WT41 - Small Image
 
WT41 - Large Image
 
WT41 - Large Image
Other Links
 
 
WT41 - Other
Brochures
 
 
WT41 - Brochure
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Insulation Color
Yellow
Descriptions
Description
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 100/BOX
Extra Long Description
IDEAL WT4-1 WIRE-TWIST CONN.,YELLOW
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
Long Description
Wire Twist Connector, (2) #18 AWG Conductor Size, (2) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 600 V ac, 0.41 lb
Product Type
Wire Twist Connector
Short Description
Wire Twist Connector, Yellow, 18 - 10 AWG, 100 per box
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Additional Information
Made In USA
yes
Maximum Conductor Size
(2) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #18 AWG
Package Quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT4-1
Sub Brand
WireTwist(TM)
GTIN
00781789610061
UPC
781789610061
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Minimum Qty
100
Packaging
Weight
0.41 lb
Weight per each
0.41
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29,400

Location search:
These alternate items can be purchased instead of WT41.
Jump To:

Similar Items

Similar items are close alternatives to WT41, though they may not be 100% alike.

Cross Referenced

These items are similar to WT41 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43136 3M Electrical Products n/a
H-33 3M Electrical Products n/a
44-3 Eaton Wiring Devices n/a
44-3-BOX Eaton Wiring Devices 00032664199905
N1000 Etcon 00051033130028
10-004 Gardner Bender 00032076100049
GB-4 Gardner Bender n/a
30-074 Ideal Industries 00783250300747
30-WT4C Ideal Industries n/a
WT4-1 Ideal Industries 00781789610061
19160-0042 Molex n/a
23074 Morris 00601986230742
WC-Y-C NSi Industries 00662381361578
PNYK-C Penn-Union n/a
10-104 Thomas & Betts n/a
10-154 Thomas & Betts n/a
331P Thomas & Betts 00067396003312

* All prices subject to change.

Begin Live Chat