WT3B - Wiretwist Wire Connector, WT3 Orange, 500/Bag

Buchanan

  • $63.97 (Per 500)
  • $0.13 (Each)

  • $63.97 (Per 500)

  • $127.93 (Per 1,000)

  • $1,279.30 (Per 10,000)
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
WT3B
Manufacturer
Buchanan
Manufacturer's Part Number
WT3-B
Description
Wiretwist Wire Connector, WT3 Orange, 500/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min, 2/14 Awg Max, Number Of Conductors: 3 to 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT3
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610054 / 0781789610054 / 00781789610054
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.13 (Each)
Carton
$63.96 (Per 500)
Standard Packaging
$1,279.30 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
36,500
Resources
Images
 
 
WT3B - Small Image
 
WT3B - Large Image
Other Links
 
 
WT3B - Other
Brochures
 
 
WT3B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat