-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- WT11
- Manufacturer
- Buchanan
- Manufacturer's Part Number
- WT1-1
- Description
-
Wiretwist Wire Connector, WT1 Gray, 100/Box
Wire Twist Connector, (3) #22 Awg Conductor Size, (2) #16 Awg Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Connecting Materials -
Electrical Fixture Conn ( Nuts
Mark as Incorrect
Suggest a New Category
- Classification
-
Wire Nuts
- UNSPSC
-
39121445 - Twist on wire connector
- UPC/EAN/GTIN
-
781789610009 / 0781789610009 / 00781789610009
- Weight per unit
-
0.15 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 100
- Unit
-
$0.16 (Each)
-
Carton
-
$155.90 (Per 1,000)
- Resources
-
- Images
-
-
-
WT11
- Small Image
-
-
WT11
- Large Image
-
-
WT11
- Large Image
-
-
WT11
- Large Image
-
-
WT11
- Large Image
- Specifications Sheets
-
-
-
WT11
- Specification Sheet
- MSDS Sheets
-
-
-
WT11
- MSDS Sheet
-
-
WT11
- MSDS Sheet
- Attachments
-
-
-
WT11
- Specification Sheet
-
-
WT11
- Specification Sheet
- Brochures
-
-
-
WT11
- Brochure
-
-
WT11
- Brochure
-
-
WT11
- Brochure
- Other Links
-
-
-
WT11
- Other
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Number of Conductors
-
1 to 5
- Voltage Rating
-
300
- Material
-
Flame-Retardant Polypropylene
- Material, Color, and Finish
-
- Insulation Color
-
Gray
- Color
-
Gray
- Descriptions
-
- Short Description
-
Wire Twist Connector, Gray, 22 - 14 AWG, 100 per box
- Product Type
-
Wire Twist Connector
- Long Description
-
Wire Twist Connector, (3) #22 AWG Conductor Size, (2) #16 AWG Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 lb
- Special Features
-
Five Color-Coded Models Cover Common Construction Wire Ranges
- Features
-
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist® Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providin
- Description
-
WIRETWIST WIRE CONNECTOR, WT1 GRAY, 100/BOX
- Additional Information
-
- Minimum Conductor Size
-
(3) #22 AWG
- Maximum Operating Temperature
-
+105 °C;+221 °F
- Maximum Voltage Rating
-
300 V
- Standards Met
-
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
- Made in USA
-
yes
- Maximum Conductor Size
-
(2) #16 AWG
- package quantity
-
100 BX
- Manufacturer Information
-
- Brand
-
Buchanan
- sub brand
-
WireTwist(TM)
- Manufacturers Part Number
-
WT1-1
- GTIN
-
00781789610009
- UPC
-
781789610009
- Taxonomies, Classifications, and Categories
-
- Category Description
-
WIRE NUTS
- Availability
-
- minimum qty
-
100
- Packaging
-
- Weight
-
0.15 lb
- Weight per each
-
0.15
- Carton
-
1000
- Uses, Certifications, and Standards
-
- standard
-
CSA C22.2 #188, UL 486C Listed, RoHS
- Application
-
Insulating or Joining 1 or more conductors
- environmental conditions
-
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.