BGR1 - B-Cap Wire Connector, BGR Green Grounding, 50/Box

Buchanan

  • $19.65 (Per 50)
  • $0.39 (Each)

  • $19.65 (Per 50)

  • $39.29 (Per 100)

  • $196.45 (Per 500)

In-Stock: 100 available locally (Dallas, TX) (change location)
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
BGR1
Manufacturer
Buchanan
Manufacturer's Part Number
BGR-1
Description
B-Cap Wire Connector, BGR Green Grounding, 50/Box
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789453651 / 0781789453651 / 00781789453651
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.39 (Each)
Carton
$19.64 (Per 50)
Standard Packaging
$196.45 (Per 500)
Stock Availability
Dallas
100 (Check another store)
DFW RDC
300
All Stores
3,350
Resources
Images
 
 
BGR1 - Small Image
 
BGR1 - Large Image
 
BGR1 - Large Image
Brochures
 
 
BGR1 - Brochure
Other Links
 
 
BGR1 - Other
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
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Wire Connector
Long Description
Wire Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Green Insulation Color, +221 °F Operating Temperature, 2 to 5 Conductors, 0.01 lb
Short Description
Wire Connector, Green, 14 - 10 AWG, 50 per box
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Description
B-CAP WIRE CONNECTOR, BGR GREEN GROUNDING, 50/BOX
extra long description
IDEAL BGR-1 BGR GREEN GROUND, 50 BO
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Additional Information
Minimum Conductor Size
(2) #14 AWG
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Made in USA
yes
package quantity
50 BX
Manufacturer Information
Brand
Buchanan
sub brand
B-Cap(R)
Manufacturers Part Number
BGR-1
GTIN
00781789453651
UPC
781789453651
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
standard
CSA C22.2 #188, UL 467 Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BGR1.
Jump To:

Similar Items

Similar items are close alternatives to BGR1, though they may not be 100% alike.

Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0....
  • Our Part #: 30092
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-092
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($39.16) · 1,000 ($391.62) ·
30092 - Ideal

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.16

Per 100

QTY:
Each
Add
Wire Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Green In...
  • Our Part #: BGRB
  • Dallas Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BGR-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($69.04) ·
BGRB - Ideal

Dallas Availability: Out Of Stock

Total Availability: In Stock

Book Price

$69.04

Per 250

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat