B2350JR - B-Cap Wire Connector, Model B2 Red, 350/Jar

Buchanan

  • $101.99 (Per 350)
  • $0.29 (Each)

  • $29.14 (Per 100)

  • $101.99 (Per 350)

  • $611.94 (Per 2,100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B2350JR
Manufacturer
Buchanan
Manufacturer's Part Number
B2-350JR
Description
B-Cap Wire Connector, Model B2 Red, 350/Jar
Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789452005 / 0781789452005 / 00781789452005
Weight per unit
2.555 L
Price & Packaging
Minimum Order Quantity
350
Unit
$0.29 (Each)
Carton
$101.99 (Per 350)
Standard Packaging
$611.94 (Per 2,100)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
B2350JR - Small Image
 
B2350JR - Large Image
Brochures
 
 
B2350JR - Brochure
Other Links
 
 
B2350JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0