89612 - Barrier Strip, 12-Circuit

Ideal

  • $21.40 (Each)
  • $21.40 (Each)

In-Stock: 44 available locally (Pearland, TX) (change location)
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
89612
Manufacturer
Ideal
Manufacturer's Part Number
89-612
Description
Barrier Strip, 12-Circuit
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 In Overall Length, 0.937 In Overall Width, 0.748 In Overall Height, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896127 / 0783250896127 / 00783250896127
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.40 (Each)
Stock Availability
Pearland
44 (Check another store)
Deer Park
61
All Stores
170
Resources
Images
 
 
89612 - Small Image
 
89612 - Large Image
Brochures
 
 
89612 - Brochure
Other Links
 
 
89612 - Other
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
300/600 V
Current Rating
35 A
Wire Size
22-10
amperage rating
35
Material
Plastic Housing
Dimensions and Weight
Overall Length
5.540 in;140.7 mm
Descriptions
Product Type
Barrier Strip
Long Description
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 in Overall Length, 0.937 in Overall Width, 0.748 in Overall Height, 0.19 lb
Short Description
Barrier Strips, 12 Pole, 35 A, Plastic
Description
BARRIER STRIP, 12-CIRCUIT
Features
IDEAL Barrier Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.
extra long description
IDEAL 89-612 TERMINAL BLOCK 12 POL
Special Features
Features: UL Recognized And CUL Rated For 35A, 600V; Recessed Screws And Tubular Contacts; Connect Stripped Un-Terminated Solid Or Stranded Wire; Modular 12 Circuits Can Be Cut Into Smaller Sections; Plastic Housing Is UL Flame Rated To 94V-2; Rated Temperature To 105 Degrees C; Torque Rating Of 7.0 In-Lbs; Recessed Screws And Tubular Contacts Provide Added Safety And Help Prevent Short Circuits; Tubular Contacts Connect Stripped, Un-Terminated Solid Or Stranded Wire Directly To Each Contact Integrated Wir
Additional Information
Number of Circuits
12
Operating Temperature Range
Maximum of +105 °C;+221 °F
Overall Width
0.937 in;23.8 mm
Overall Height
0.748 in
Standards Met
CUS UL Listed;RoHS;RU
package quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-612
GTIN
00783250896127
UPC
783250896127
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89612.
Jump To:

Cross Referenced

These items are similar to 89612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-612 Ideal Industries 783250896127
22056 Morris 00601986220569
22156 Morris 00601986221566
IBT35-12 NSi Industries n/a

* All prices subject to change.

Begin Live Chat