89608 - Barrier Strip, 12-Circuit, 20A/600V Csa

Ideal

  • $13.83 (Each)
  • $13.83 (Each)
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
89608
Manufacturer
Ideal
Manufacturer's Part Number
89-608
Description
Barrier Strip, 12-Circuit, 20A/600V Csa
Barrier Strip, 12 Circuits, 8 Poles, 20 A, 300/400 V, Plastic, +221 °F, 3.787 In Overall Length, 0.669 In Overall Width, 0.570 In Overall Height, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896080 / 0783250896080 / 00783250896080
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.83 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
47
Resources
Images
 
 
89608 - Small Image
 
89608 - Large Image
 
89608 - Large Image
Brochures
 
 
89608 - Brochure
Other Links
 
 
89608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89608.
Jump To:

Cross Referenced

These items are similar to 89608 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-608 Ideal Industries 783250896080
22052 Morris 00601986220521
22152 Morris 00601986221528
ITB20-12 NSi Industries 00662381165213

* All prices subject to change.

Begin Live Chat