89212 - Terminal Strip, 12-Pole, 22-10 Awg

Ideal

  • $40.76 (Each)
  • $40.76 (Each)
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
89212
Manufacturer
Ideal
Manufacturer's Part Number
89-212
Description
Terminal Strip, 12-Pole, 22-10 Awg
Terminal Strip, 12 Circuits, 12 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 7.75 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892129 / 0783250892129 / 00783250892129
Weight per unit
0.3667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.76 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
147
Resources
Images
 
 
89212 - Small Image
 
89212 - Large Image
 
89212 - Large Image
Brochures
 
 
89212 - Brochure
Other Links
 
 
89212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89212.
Jump To:

Cross Referenced

These items are similar to 89212 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK226-2 Burndy 00781810024126
89-212 Ideal Industries 783250892129
22032 Morris 00601986220323
22132 Morris 00601986221320
TB3096-12 NSi Industries 00662381165107

* All prices subject to change.

Begin Live Chat