89206 - Terminal Strip, 6-Pole, 22-10 Awg

Ideal

  • $21.21 (Each)
  • $21.21 (Each)

In-Stock: 2 available locally (Waxahachie, TX) (change location)
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
89206
Manufacturer
Ideal
Manufacturer's Part Number
89-206
Description
Terminal Strip, 6-Pole, 22-10 Awg
Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 4.37 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892068 / 0783250892068 / 00783250892068
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.21 (Each)
Stock Availability
Waxahachie
2 (Check another store)
DFW RDC
38
All Stores
119
Resources
Images
 
 
89206 - Small Image
 
89206 - Large Image
 
89206 - Large Image
Brochures
 
 
89206 - Brochure
Other Links
 
 
89206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Steel (Screw)
Wire Size
22 - 10
amperage rating
30
Dimensions and Weight
Overall Length
4.37 in
Descriptions
Product Type
Terminal Strip
Long Description
Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 4.37 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.22 lb
Features
IDEAL Terminal and Barrier Strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center-spacing, there is an IDEAL terminal strip for virtually every job.
Short Description
Terminal Strip, 6 Circuits, 6 Poles
extra long description
IDEAL 89-206 TERMINAL STRIP 6-CIRCU
Description
TERMINAL STRIP, 6-POLE, 22-10 AWG
Special Features
Features: Torque Rating of 16 in-lbs; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temperature rated from 130°C (260°F) to -40°C (-40°F); UL Recognized (E62622) and CSA Certified (LR15364).; Number Of Circuits: 6; Torque Rating: 16 IN-LB; Terminal Screw Size: 6
Additional Information
Operating Temperature Range
-40 to +130 °C;-40 to +260 °F
Number of Circuits
6
Overall Width
1.33 in
Overall Height
0.81 in
Standards Met
CSA Certified LR15364;UL Recognized E82048;RoHS
package quantity
1 ct
Made in USA
yes
Spacing
0.562
Manufacturer Information
Manufacturers Part Number
89-206
Brand
Ideal
GTIN
00783250892068
UPC
783250892068
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89206.
Jump To:

Cross Referenced

These items are similar to 89206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK225-2 Burndy n/a
GTB-406 Gardner Bender 00032076069896
89-206 Ideal Industries 783250892068
22026 Morris 00601986220262
22126 Morris 00601986221269
TB3096-6 NSi Industries 00662381165046

* All prices subject to change.

Begin Live Chat