85039 - RG-6 F Twist-On Connector, 50/Card

Ideal

  • $2.42 (Each)
  • $2.42 (Each)

  • $121.19 (Per 50)

  • $242.38 (Per 100)

In-Stock: 550 available at other locations ( find a store with stock)
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
85039
Manufacturer
Ideal
Manufacturer's Part Number
85-039
Description
RG-6 F Twist-On Connector, 50/Card
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850396 / 0783250850396 / 00783250850396
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$121.19 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
550
Resources
Images
 
 
85039 - Small Image
 
85039 - Large Image
Brochures
 
 
85039 - Brochure
Other Links
 
 
85039 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Twist-On
Descriptions
Description
RG-6 F TWIST-ON CONNECTOR, 50/CARD
Extra Long Description
IDEAL 85-039 F-CONN,TWIST-ON RG-6
Features
Twist-on F connectors are an economical solution that requires no termination tool. Twist-on connectors are designed for indoor coax terminations for standard video and other RF applications. For outdoor or high performance F connectors see the RTQ series of compression connectors.
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
Product Type
F-Conn, Twist-On RG-6
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; After Cable Is Stripped, Simply Twist On Connector; No Termination Tool Required; Available In Two Styles, RG-6 And 59; Coaxial Cable Type: RG-6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-039
GTIN
00783250850396
UPC
783250850396
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Packaging
Weight per each
0.74
Carton
50
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 550

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
350 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 85039.
Jump To:

Similar Items

Similar items are close alternatives to 85039, though they may not be 100% alike.

Cross Referenced

These items are similar to 85039 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2078-T6 Eaton Wiring Devices 00032664564765
32-3003-BU GC-Waldom Electronics 00010151325990
45327 Greenlee 00783310453277
85-039 Ideal Industries 783250850396
85-053 Ideal Industries 783250850532
40985-TW6 Leviton 00078477847299
45080 Morris 00601986450805
FC59T NSi Industries 00662381092021

* All prices subject to change.

Begin Live Chat