774009 - Toggle Switch, SPDT, (O)-Off-(O) Screw

Ideal

  • $24.70 (Each)
  • $24.70 (Each)
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
774009
Manufacturer
Ideal
Manufacturer's Part Number
774009
Description
Toggle Switch, SPDT, (O)-Off-(O) Screw
Toggle Switch, 1 Pole, 10 A;20 A, 125/227 V Ac, SPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.130 In (L) X 0.570 In (W) X 0.610 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573486 / 0783250573486 / 00783250573486
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Images
 
 
774009 - Small Image
 
774009 - Large Image
 
774009 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 774009.
Jump To:

Similar Items

Similar items are close alternatives to 774009, though they may not be 100% alike.

SWITCH,TGL,SPDT,O-F-O,SCREW
  • MFR Part #: 774013
  • GTIN: 00781789740133
  • Manufacturer: Buchanan
SWITCH,TGL,SPDT,O-F-O,SPD
  • MFR Part #: 774027
  • GTIN: 00783250573516
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 774009 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GSW-117 Gardner Bender 00032076021184
35-155 GC-Waldom Electronics 00010151541628
HBL123MM Hubbell Wiring Device-Kellems 00783585016771
774009 Ideal Industries 783250573486
70280 Morris 00601986702805
78190TS NSi Industries 00662381781901
SS206C SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat