774000 - Toggle Switch, DPDT, (O)-F-(O), Screw

Ideal

  • $26.79 (Each)
  • $26.79 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
774000
Manufacturer
Ideal
Manufacturer's Part Number
Description
Toggle Switch, DPDT, (O)-F-(O), Screw
Ideal, Toggle Switch, Heavy-Duty, (On)-Off-(On), Voltage Rating: 125, 227 Vac, Number Of Poles: 2, Amperage Rating: 20, 10 Amp, Action: DPDT, Connection: Screw, 6 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles to 21 Amp 14.8 VDC DC Rating, Size: 1.130 In Length X 0.760 In Width X 0.800 In Height, Mounting: 1/2 In Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 to 185 Deg F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bu
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573547 / 0783250573547 / 00783250573547
Weight per unit
0.1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$26.79 (Each)
Stock Availability
Springdale
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
774000 - Small Image
 
774000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20,10
Connection
Screw, 6 Terminals
Poles
2
Voltage Rating
125, 227
Dimensions and Weight
Height
0.800
Width
0.760
Descriptions
Description
TOGGLE SWITCH, DPDT, (O)-F-(O), SCREW
Extra Long Description
IDEAL 774000 SWITCH,TGL,DPDT,(O)F(O
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Long Description
IDEAL, Toggle Switch, Heavy-Duty, (On)-Off-(On), Voltage Rating: 125, 227 VAC, Number Of Poles: 2, Amperage Rating: 20, 10 AMP, Action: DPDT, Connection: Screw, 6 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating, Size: 1.130 IN Length X 0.760 IN Width X 0.800 IN Height, Mounting: 1/2 IN Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 To 185 DEG F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bu
Product Type
Switch, TGL, DPDT, (O)F(O), SCRW
Special Features
1/2 IN Diameter Mounting Hole;Bulk Packaging Of 100 Available Upon Request;DC Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC;Dielectric Strength: 1500 V;Features: Great For Power Tool And Motor Control Switch Applications;Finish: Solid Brass/Nickel-Plated Bushings;Hp Rating: 1-1/2 HP At 125 To 250 VAC;Mechanical Life: 100000 Cycles;Operating Temperature: 32 DEG F To 185 DEG F (0 DEG C To 85 DEG C);Rugged Long-Wearing Solid Brass/Nickel-Plated Bushings
Additional Information
Action
DPDT
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
Operating Cycles
100000
Switch Type
Toggle
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774000
GTIN
00783250573547
UPC
783250573547
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Heavy-Duty, (On)-Off-(On)
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Power Tool And Motor Control Switch Applications
Mounting
1/2 IN Hole Diameter
Standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
1 View Store
These alternate items can be purchased instead of 774000.
Jump To:

Similar Items

Similar items are close alternatives to 774000, though they may not be 100% alike.

Cross Referenced

These items are similar to 774000 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GSW-123 Gardner Bender 00032076021245
35-150 GC-Waldom Electronics 00010151541529
774000 Ideal Industries 783250573547
70300 Morris 00601986703000
78260TS NSi Industries 00662381782601
SS208C SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat