74020 - Bender Handle, 1" X 44"

Ideal

  • $53.58 (Each)
  • $53.58 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
74020
Manufacturer
Ideal
Manufacturer's Part Number
74-020
Description
Bender Handle, 1" X 44"
Ideal, Bender Handle, Construction: Rugged Steel, Conduit Size: 1 In Emt, 3/4 In Rigid and 3/4 In Imc, Finish: Enamel, Length: 44 In
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740208 / 0783250740208 / 00783250740208
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.58 (Each)
Resources
Images
 
 
74020 - Small Image
 
74020 - Large Image
Descriptions
Product Type
Bender Handle, Ideal, 1.000 In Emt, 3/4 In RGD and 3/4 In Imc C
Description
BENDER HANDLE, 1" X 44"
Features
Baked-on blue enamel finish on the bender handle resists corrosion and enhances visibility.
Long Description
IDEAL, Bender Handle, Construction: Rugged Steel, Conduit Size: 1 IN EMT, 3/4 IN Rigid And 3/4 IN IMC, Finish: Enamel, Length: 44 IN
Special Features
Features: Rugged, Steel Construction For Long-Term Durability; Baked-On Blue Enamel Finish Resists Corrosion And Enhances Visibility; Convenient Bending Guide For Offset Bends;Lifetime Warranty; Finish: Enamel; Length: 44 IN
Construction
Rugged Steel
extra long description
IDEAL 74-020 Bender Handle,Ideal,1.
Additional Information
Conduit Size
1 IN EMT, 3/4 IN Rigid And 3/4 IN IMC
Manufacturer Information
Manufacturers Part Number
74-020
Brand
Ideal
GTIN
00783250740208
UPC
783250740208
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
For Hickeys
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 74020.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74020.

Bender With Handle, Ductile Iron Material, 1 In Emt Conduit Size, 12.3 LB
  • Our Part #: 74028
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 74-028
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($137.30)
74028 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$137.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH-100 Gardner Bender 00032076008109
74-020 Ideal Industries 783250740208
51428 Klein Tools 00092644514289
52334 Morris 00601986523349
CBH100 NSi Industries 00662381016294
84H2 Greenlee 00783310126904
18-720 Thomas & Betts n/a

* All prices subject to change.