74001 - Ductile Iron Bender Head, 1/2" Emt

Ideal

  • $64.14 (Each)
  • $64.14 (Each)

In-Stock: 1 available locally (Baytown, TX) (change location)
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
74001
Manufacturer
Ideal
Manufacturer's Part Number
74-001
Description
Ductile Iron Bender Head, 1/2" Emt
Ideal, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1/2 In Emt, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740017 / 0783250740017 / 00783250740017
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.14 (Each)
Stock Availability
Baytown
1 (Check another store)
Deer Park
0
All Stores
28
Resources
Images
 
 
74001 - Small Image
 
74001 - Large Image
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
Ductile Iron BNDR 1 2 In Emt
Description
DUCTILE IRON BENDER HEAD, 1/2" EMT
Features
IDEAL Iron conduit bender head has ductile iron construction for exceptional durability and rugged construction that withstands a lifetime of heavy use. Bends conduit pipes to fit around any corner, ceiling, wall or irregularly shaped passageways. It features precision marks locating degree scale, star, arrow and rim notch for perfect bends every time. Bender head has easy visibility markings that are raised and cast into both sides. It has a deeply serrated steps and grooved internal hook surface that pre
extra long description
IDEAL 74-001 DUCTILE IRON BNDR 1 2
Long Description
IDEAL, Bender Head, Ductile Iron, Construction: Ductile Iron, Conduit Size: 1/2 IN EMT, Warranty: Lifetime Guarantee
Construction
Ductile Iron
Special Features
Features: Ductile Iron Construction For Added Durability; Heat-Treated For Extra Strength Reinforced At Stress Points For Longer Life; Precision-Located Degree Scale, Star, Arrow And Rim Notch For Perfect Bends Every Time; Markings Raised And Cast Into Bender Body On Both Sides For Easy Visibility; Deeply Serrated Step Helps Prevent Slippage When Applying Maximum Leverage; Grooved Internal Hook Surface Helps Prevent Conduit From Slipping; Flat Hook Surface Provides Stable Starting Point; Lifetime Replaceme
Additional Information
Conduit Size
1/2 in EMT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-001
GTIN
00783250740017
UPC
783250740017
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Ductile Iron
Packaging
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Deer Park Area

Location Stock Available
Baytown
1 View Store
Galveston
2 View Store

Distribution Centers

Location Stock Available
Baton Rouge
8 View Store
Tyler
7 View Store

A-L

Location Stock Available
Conroe
2 View Store
These alternate items can be purchased instead of 74001.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 74001.

Bender With Handle, Ductile Iron Material, 1/2 In Emt Conduit Size, 6.3 LB
  • Our Part #: 74026
  • Baytown Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 74-026
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($108.75) ·
74026 - Ideal

Baytown Availability: In Stock

Total Availability: In Stock

Book Price

$108.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74001 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
920 Gardner Bender 00032076012878
74-001 Ideal Industries 783250740017

* All prices subject to change.

Begin Live Chat