61765 - Tightsight Clamp Meter, 660A Ac/DC W/TRMS

Ideal

  • $365.33 (Each)
  • $365.33 (Each)

In-Stock: 1 available locally (Prescott Valley, AZ) (change location)
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
61765
Manufacturer
Ideal
Manufacturer's Part Number
61765
Description
Tightsight Clamp Meter, 660A Ac/DC W/TRMS
Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 to 999.9 Ohm , 1000 to 9999 Ohm At 1.5PCT + 5 Accuracy, Capacitance: 0 to 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/EAN/GTIN
783250659470 / 0783250659470 / 00783250659470
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$365.33 (Each)
Stock Availability
Prescott Valley
1 (Check another store)
Phoenix
0
All Stores
1
Resources
Images
 
 
61765 - Small Image
 
61765 - Large Image
Brochures
 
 
61765 - Brochure
Other Links
 
 
61765 - Other
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
0 to 750VAC, 0 to 999VDC
Descriptions
Product Type
Clamp Meter, Ideal, Tightsight, 760 Series With TRMS, Capacitanc
Description
TIGHTSIGHT CLAMP METER, 660A AC/DC W/TRMS
Features
TightSight bottom displayTapered jaws with hook tipTrue RMS current and voltageAC/DC voltageAudible continuityHigh frequency rejection*Peak holdMax/min holdData holdSelectable audible and visual alerts when potentially hazardous voltages are detected at the probe terminalsSelectable auto power offBacklit displayLow battery indicatorReads accurately on noisy electrical circuitsProblem: Have you ever had to measure the circuit current in a confined, dimly lit and hard to reach location?Solution: IDEAL TightS
extra long description
IDEAL 61-765 Clamp Meter,Ideal,Tigh
Long Description
IDEAL, Clamp Meter, TightSight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy, Capacitance: 0 To 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
Special Features
Features: 660 A True Rms Clamps For A Variety Of Industrial And Commercial Environments; Unique Tightsight Bottom Display Makes Hard-To-Reach Measurements Convenient; Easy-To-Read Displays Feature Large Numbers And Green Glowing Backlight; Cat IV Rating For Maximum Safety; Frequency, Capacitance, Peak, Data Hold, Max/Min; High Frequency Rejection; High Frequency Rejection (Hfr) And Emi Shielding Features Provide Accurate Voltage/Frequency Readings On Non-Sinusoidal Wave Forms, Such As Adjustable Speed Driv
Additional Information
Capacitance
0 To 999.9 MFD At 5 PCT Plus 15 Accuracy
Resistance
0 To 999.9 OHM , 1000 To 9999 OHM At 1.5PCT + 5 Accuracy
battery
100 HR Continuous With Alkaline (61-763, 61-765)
display
4 Digit LCD With 9999 Counts For Both Displays With 41 Segment Analog Bar Graph On Front Display
dimensions
8.700 IN Height X 3.100 IN Width X 1.800 IN Depth
diode test
False
Accuracy
Stated Accuracy At 23 DEG C Plus Or Minus 5 DEG C, Less Than 75 PCT R.H
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61765
GTIN
00783250659470
UPC
783250659470
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
760 Series With TRMS, Capacitance, Frequency
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
Temperature Rating
32 DEGF To 122 DEGF (0 DEGC To 50 DEGC) At Less Than 70 PCT R.H Operating Temperature, -4 DEGF To 158 DEGF (-20 DEGC To +70 DEGC) Display Temperature, -4 DEGF To 140 DEGF (-20 DEGC To 60 DEGC) At Less Than 80 PCT R.H Without Battery Storage Temperature
standard
CAT III-1000V, CAT IV - 600V, UL 61010 Listed, CE, C 12966
Application
For A Variety Of Industrial And Commercial Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Phoenix Area

Location Stock Available
Prescott Valley
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 61765.
Jump To:

Similar Items

Similar items are close alternatives to 61765, though they may not be 100% alike.

Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Re...
  • Our Part #: 61763
  • Prescott Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61763
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($297.00) ·
61763 - Ideal

Prescott Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$297.00

Each

QTY:
Each
Add
Clamp Meter,Ideal,TightSight,760 Series With TRMS,Capacitanc
  • MFR Part #: 61-763
  • GTIN: 00783250724017
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat