61744 - Clamp-Pro 600 Aac Clamp Meter W/NCV

Ideal

  • $153.74 (Each)
  • $153.74 (Each)

In-Stock: 1 available locally (Arlington Branch, TX) (change location)
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
61744
Manufacturer
Ideal
Manufacturer's Part Number
61-744
Description
Clamp-Pro 600 Aac Clamp Meter W/NCV
Clamp Meter, 1.7% (Ac Current);1.2% (Ac Voltage);0.5% (DC Voltage);1% (Resistance) Accuracy, Alkaline, 600 A, 70 to 600 V Ac, Battery Powered, 1.05 LB, 2 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/EAN/GTIN
783250682386 / 0783250682386 / 00783250682386
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.74 (Each)
Stock Availability
Arlington Branch
1 (Check another store)
DFW RDC
2
All Stores
33
Resources
Images
 
 
61744 - Small Image
 
61744 - Large Image
 
61744 - Large Image
Specifications Sheets
 
 
61744 - Specification Sheet
Brochures
 
 
61744 - Brochure
Other Links
 
 
61744 - Other
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
70 to 600 V ac
Descriptions
Product Type
Clamp Meter
Long Description
Clamp Meter, 1.7% (AC Current);1.2% (AC Voltage);0.5% (DC Voltage);1% (Resistance) Accuracy, Alkaline, 600 A, 70 to 600 V ac, Battery Powered, 1.05 lb, 2 yr Warranty
Features
For electricians looking for a dependable, affordable 600A clamp meter, it’s tough to beat the IDEAL 740 Series. From a non-contact voltage indicator at the tip of the jaws,to a large easy-to-read display, the 740 Series clamps make current measurements simple and reliable. The compact frame fits comfortably in the hand and makes it convenient in tight panels. And for those working in harmonic environments, the 61-746 features True RMS measurements.
Short Description
Clamp Meter, 70 to 600 VAC, 600 A
Description
CLAMP-PRO 600 AAC CLAMP METER W/NCV
Special Features
Features: Measures Up To 600AAC; Non-Contact Voltage Indicator (70V - 600VAC); Tapered Jaws With Hook Tip; Auto/Manual Ranging; Data Hold; Auto Power Off; Low Battery Indicator; CAT III- 600V; 2-Year Warranty; Auto/Manual Ranging Clamp Meter; Non-Contact Voltage (70-600VAC); Measures 600 AAC Current; Measures AC/DC Voltage And Resistance; Audible Continuity; Data Hold; Auto Power Off; Low Battery Indicator; Compact Jaws For Reaching Into Tight Spaces; Electronic Overload Protection On All Ranges; 61-744 Mo
extra long description
IDEAL 61-744 Clamp Meter,Ideal,Clam
Additional Information
Accuracy
1.7% (AC Current);1.2% (AC Voltage);0.5% (DC Voltage);1% (Resistance)
Battery Chemistry Type
Alkaline
ac current
600 A
includes
Lead;Case
Power Source
Battery
Standards Met
Cat III-600V UL 61010 Listed;CE Certified C 12966
Warranty
2 yr
package quantity
1 ct
Made in USA
yes
display
3-3/4 Digit LCD With 4000 Counts
dimensions
8 IN Height X 2.600 IN Width X 1.500 IN Depth
battery
400 HR Continuous With Alkaline (61-744), 250 HR Continuous With Alkaline (61-746) (2) 1.5 V "AAA" Batteries (NEDA R03) Includes An Isolated Battery Compartment
Resistance
400 OHM/4 KOHM/ 40 KOHM/400 KOHM At 1 PCT + 4 Digits Accuracy, 4 MOHM At 1.5 PCT + 4 Digits Accuracy, 40 MOHM At 3 PCT + 5 Digits Accuracy
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-744
GTIN
00783250682386
UPC
783250682386
Taxonomies, Classifications, and Categories
Type
600 Amp Clamp Meter
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Uses, Certifications, and Standards
Temperature Rating
32 DEGF To 122 DEGF (0 DEGC To 50 DEGC) At Less Than 70 PCT R.H Operating Temperature, -4 DEGF To 140 DEGF (-20 DEGC To 60 DEGC) At Less Than 80 PCT R.H Without Battery Storage Temperature
standard
CAT III-600V, UL 61010 Listed, CE, C 12966
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat