61035 - E-Z Check Circuit Tester

Ideal

  • $39.00 (Each)
  • $39.00 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
61035
Manufacturer
Ideal
Manufacturer's Part Number
61-035
Description
E-Z Check Circuit Tester
Ideal, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 Vac, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250610358 / 0783250610358 / 00783250610358
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
61035 - Small Image
 
61035 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Descriptions
Description
E-Z CHECK CIRCUIT TESTER
Extra Long Description
IDEAL 61-035 Circuit Tester,Ideal,E
Features
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCIsNo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
Long Description
IDEAL, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 VAC, Warranty: 2 year
Product Type
Circuit Tester, Ideal, E-Z Check, C/Us Ul Listed
Special Features
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-035
GTIN
00783250610358
UPC
783250610358
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Circuit Tester
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 61035.
Jump To:

Similar Items

Similar items are close alternatives to 61035, though they may not be 100% alike.

Cross Referenced

These items are similar to 61035 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT102 Etcon 00051033101028
GRT-3500 Gardner Bender 00032076068431
GRT-500A Gardner Bender 00032076018184
HBL5200 Hubbell Wiring Device-Kellems 00783585808314
61-035 Ideal Industries 783250610358
61-500 Ideal Industries 783250615001
59080 Morris 00601986590808
TES-122 NSi Industries 00662381786630
19-060 Thomas & Betts 00783786190607
RK228-2 Burndy 00781810024140
CT110 Etcon n/a

* All prices subject to change.

Begin Live Chat