46405 - Thermo-Shrink Underground Splice Kit, 2-8 Awg

Ideal

  • $14.17 (Each)
  • $14.17 (Each)

In-Stock: 64 available at other locations ( find a store with stock)
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
46405
Manufacturer
Ideal
Manufacturer's Part Number
46-405
Description
Thermo-Shrink Underground Splice Kit, 2-8 Awg
Ideal, Butt Splice Kit, Thermo-Shrink, Copper Butt Splice Kits, Cable Size: 8 - 2 Awg, Voltage Rating: 600 V, Operating Temperature: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250611416 / 0783250611416 / 00783250611416
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.17 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
64
Resources
Images
 
 
46405 - Small Image
 
46405 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Description
THERMO-SHRINK UNDERGROUND SPLICE KIT, 2-8 AWG
Extra Long Description
IDEAL 46-405 Butt Splice Kit,Ideal,
Features
UL?ListedUV resistantProvides a fully-insulated butt splice600V Maximum, 105°C rating
Long Description
IDEAL, Butt Splice Kit, Thermo-Shrink, Copper Butt Splice Kits, Cable Size: 8 - 2 AWG, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Product Type
Butt Splice Kit, Ideal, Thermo-Shrink, Cu Butt, Ul Listed, 8 - 2
Special Features
Features: UL Listed; Provides A Fully-Insulated Butt Splice; 600V Maximum, 105 DEGC Rating
Additional Information
Cable Size
8 - 2
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-405
GTIN
00783250611416
UPC
783250611416
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Copper Butt Splice Kits
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
105
Standard
UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 64

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
50 View Store
Amarillo
4 View Store

A-L

Location Stock Available
Hereford
3 View Store
Katy
3 View Store

M-Z

Location Stock Available
Pineville
2 View Store
Vidalia
2 View Store
These alternate items can be purchased instead of 46405.
Jump To:

Similar Items

Similar items are close alternatives to 46405, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat