46401 - Thermo-Shrink Uf Splice Kit, 8-4 Awg, Al or Cu

Ideal Industries

  • $21.43 (Each)
  • $21.43 (Each)

In-Stock: 21 available at other locations ( find a store with stock)
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
46401
Manufacturer
Ideal Industries
Manufacturer's Part Number
46-401
Description
Thermo-Shrink Uf Splice Kit, 8-4 Awg, Al or Cu
Ideal, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 8 - 4 Awg, Voltage Rating: 600 V, Operating Temperature: 105 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/EAN/GTIN
783250464012 / 0783250464012 / 00783250464012
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.43 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
46401 - Small Image
 
46401 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Description
THERMO-SHRINK UF SPLICE KIT, 8-4 AWG, AL OR CU
Extra Long Description
IDEAL 46-401 UNDERGROUND SPLICE KIT
Features
Direct burial rated, underground splice kitsHeavy-wall heat shrink tubing with adhesive liner provides complete insulation and protectionConnector can be used for aluminum and/or copper cableMeets the requirements of the 2005 NEC?Code 110-14(B)600V maximum, 105°C ratingUV resistant
Long Description
IDEAL, Underground Splice Kit, Thermo-Shrink, Al/Cu Splice Kits, Cable Size: 8 - 4 AWG, Voltage Rating: 600 V, Operating Temperature: 105 DEG C
Product Type
Underground Splice Kit
Special Features
Features: Direct Burial Rated; Heavy-Wall Heat Shrinkable Tubing - TS-46 Irradiated Cross-Linked Polyolefin With 3:1 Standard Shrink Ratio; Adhesive Liner Provides Complete Insulation And Protection; Simple One-Piece Design Saves Time And Money
Additional Information
Cable Size
8 - 4
Manufacturer Information
Brand
Ideal Industries
Manufacturers Part Number
46-401
GTIN
00783250464012
UPC
783250464012
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Al/Cu Splice Kits
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
105
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
15 View Store

A-L

Location Stock Available
Dumas
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 46401.
Jump To:

Similar Items

Similar items are close alternatives to 46401, though they may not be 100% alike.

Cross Referenced

These items are similar to 46401 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UGSKIT2 Burndy 00781810175279
BSK3 EPCO 00780321107083
DRBSK EPCO 00780321114999
SK841 Etcon n/a
HSB-28 Gardner Bender 00032076894511
46-401 Ideal Industries 783250464012
ASK-2 ILSCO 00783669008388
DBK-2 ILSCO 00783669232134
67002 Morris 00601986670029
SKAB-2 NSi Industries 00662381169105

* All prices subject to change.

Begin Live Chat