45777 - 7-In-1 Wire Stripper

Ideal

  • $71.69 (Each)
  • $71.69 (Each)

In-Stock: 11 available at other locations ( find a store with stock)
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
45777
Manufacturer
Ideal
Manufacturer's Part Number
45-777
Description
7-In-1 Wire Stripper
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires and Bolts, Reaming and De-Burring Conduit
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/EAN/GTIN
783250457779 / 0783250457779 / 00783250457779
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.69 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
11
Resources
Images
 
 
45777 - Small Image
 
45777 - Large Image
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
7-IN-1 WIRE STRIPPER
Extra Long Description
IDEAL 45-777 Stripper,Ideal,7-In-1,
Features
Versatile tool with 7 functions features precision-ground stripping blades, cushioned grips and a plier nose. Crimps bare and insulated terminals, RG-59 Coax connectors and 7 to 8mm auto ignition connectors. Will strip 6-16 AWG Solid and 8-18 AWG Stranded wires.
Long Description
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
Product Type
Stripper, Ideal, 7-In-1, Wire SZ: 8-16 Awg Solid and 10-18 Awg
Special Features
Versatile, seven-function tool features precision-ground stripping blades, cushioned grips and plier nose; Strips 8 - 16 AWG solid and 10 - 18 AWG stranded wire; Crimps bare and insulated terminals for 10 - 22 AWG wire, RG-59 coax connectors and 7 to 8mm auto ignition connectors; Cuts unhardened wire, bolts and screws (4-40, 6-32, 8-32, 10-24 and 10-32) and reforms threads; Cuts stranded, solid, Romex wire and U.F. wire to 8 AWG; Reams and de-burrs conduit; Gauges and loops wire
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-777
GTIN
00783250457779
UPC
783250457779
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
7-In-1 Stripper
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
Springdale
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 45777.
Jump To:

Cross Referenced

These items are similar to 45777 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TH440 3M Electrical Products 00054007608257
Y1022 Burndy 00781810700884
GESP-70 Gardner Bender 00032076055066
GS-365 Gardner Bender 00032076068806
GS-70 Gardner Bender 00032076160708
1921 Greenlee 00783310318880
1923 Greenlee 00783310068501
45777 Ideal Industries 00783250457779
45-777 Ideal Industries 783250457779
54430 Morris 00601986544306
54424 Morris 00601986544245
WSC-1 NSi Industries n/a
CT100 Panduit 00074983850006
CT-160 Panduit 00074983850099
WT2000 Thomas & Betts 00786210872698

* All prices subject to change.

Begin Live Chat