45418 - Reflex Premium T-8 Wire Stripper

Ideal

  • $29.82 (Each)
  • $29.82 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)
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
45418
Manufacturer
Ideal
Manufacturer's Part Number
45-418
Description
Reflex Premium T-8 Wire Stripper
Reflex Premium T-8 T-Stripper Wire Stripper, Size: 6 - 14 Awg Solid, 8 - 16 Awg Stranded, Ergonomic Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250454181 / 0783250454181 / 00783250454181
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.82 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
4
Resources
Images
 
 
45418 - Small Image
 
45418 - Large Image
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
6 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Reflex Premium T-8 T, Ergonomic Design HN
Description
REFLEX PREMIUM T-8 WIRE STRIPPER
Features
Invented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping; the stripper features a Thumb-Valley thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 10 AWG,
extra long description
IDEAL 45-418 Wire Stripper,Ideal,Re
Long Description
Reflex Premium T-8 T-Stripper Wire Stripper, Size: 6 - 14 AWG Solid, 8 - 16 AWG Stranded, Ergonomic Handle
Special Features
Curved handles reduce wrist fatigue;Ergonomic design for maximum comfort;Sleeves that extend to stripping head to cushion thumb and fingers;Textured, no-slip sleeves provide a sure, easy grip;Wire range 6 to 14 AWG solid, 8 to 16 AWG stranded
Additional Information
Handle Type
Ergonomic
Manufacturer Information
Manufacturers Part Number
45-418
Brand
Ideal
GTIN
00783250454181
UPC
783250454181
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
West Wichita
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
1 View Store

* All prices subject to change.

Begin Live Chat