45120 - T-5 Stripper

Ideal

  • $21.22 (Each)
  • $21.22 (Each)

In-Stock: 64 available at other locations ( find a store with stock)
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
45120
Manufacturer
Ideal
Manufacturer's Part Number
45-120
Description
T-5 Stripper
Wire Stripper, Tough Steel, Straight Handle, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250451203 / 0783250451203 / 00783250451203
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.22 (Each)
Stock Availability
Big Spring
0 (Find nearest stock)
Odessa
0
All Stores
64
Resources
Images
 
 
45120 - Small Image
 
45120 - Large Image
 
45120 - Large Image
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
Tough Steel
Material, Color, and Finish
Handle Material
Tough Steel
Dimensions and Weight
Size
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Description
T-5 STRIPPER
Extra Long Description
IDEAL 45-120 T-5 STRIPPER
Features
Invented and manufactured at our Sycamore Illinois facility, the T(R)-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.
Long Description
Wire Stripper, Tough Steel, Straight Handle, 0.32 lb
Product Type
Wire Stripper
Short Description
Wire Stripper, Tough Steel, Straight, 0.32 lb
Special Features
Precision-Ground, Knife-Type Blades, Built-In Looping Holes, Wire Cutters and a Convenient Plier Nose
Additional Information
Handle Type
Straight
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-120
GTIN
00783250451203
UPC
783250451203
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.32 lb
Weight per each
0.315
Carton
1
Uses, Certifications, and Standards
Application
For Stripping Solid Or Stranded Wire
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 45120.
Jump To:

Similar Items

Similar items are close alternatives to 45120, though they may not be 100% alike.

Cross Referenced

These items are similar to 45120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CP-302G Eclipse n/a
CP-412G Eclipse n/a
GS-55 Gardner Bender 00032076160555
1950 Greenlee 00783310068525
45-120 Ideal Industries 00783250451203
45120 Ideal Industries 78325045120
45-618 Ideal Industries 00783250456185
45-915 Ideal Industries 783250550197
WS-1 ILSCO 78366995680
1010 Klein Tools 00092644744044
11055 Klein Tools 00092644740572
1011 Klein Tools 00092644740084
11045 Klein Tools 00092644740459
54222 Morris 00601986542227
54422 Morris 00601986544221
1916 Paladin Tools 00783310318910
CST115 Panduit 00074983225606
MPLN Southwire 00032886908521
18-850S Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat