44900 - Padlock, Steel, 3/4" Shackle, Blue Bumper, 1/Card

Ideal

  • $32.34 (Each)
  • $32.34 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
44900
Manufacturer
Ideal
Manufacturer's Part Number
44-900
Description
Padlock, Steel, 3/4" Shackle, Blue Bumper, 1/Card
Blue Lock, 9/32 In (Shackle) Size, Blue (Bumper), 1.5 In Width, 0.5 LB
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121903 - Lockout hasp and padlock
UPC/EAN/GTIN
783250449002 / 0783250449002 / 00783250449002
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.34 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
44900 - Small Image
 
44900 - Large Image
 
44900 - Large Image
Brochures
 
 
44900 - Brochure
Other Links
 
 
44900 - Other
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
Blue (Bumper)
Dimensions and Weight
Size
9/32 in (Shackle)
Width
1.5 in
Descriptions
Description
PADLOCK, STEEL, 3/4" SHACKLE, BLUE BUMPER, 1/CARD
Extra Long Description
IDEAL 44-900 (BLUE) LOCK, 3 4 IN SH
Features
Rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazardsIncludes two keys1-1/2 in. wide with 9/32 in. shackle diameterKeyed-Alike and Master-Keyed locks available by special orderThe Steel Padlocks come in Blue and Red, and include two keys. The rustproofed, steel case with nickel-plated shackle withstands abuse and environmental hazards. Keyed-Alike and Master-Keyed locks available by special order.
Long Description
Blue Lock, 9/32 in (Shackle) Size, Blue (Bumper), 1.5 in Width, 0.5 lb
Product Type
Blue Lock
Short Description
Blue Lock, 9/32 in (Shackle), Blue (Bumper)
Special Features
Rustproofed, Steel Case with Nickel-Plated Shackle with Stands Abuse and Environmental Hazards;Includes Two Keys;1-1/2 in Wide Lock with 9/32 in Shackle Diameter;Keyed Alike and Master - Keyed Locks Available by Special Order
Additional Information
Package Quantity
6 CT
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44900
GTIN
00783250449002
UPC
783250449002
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Steel
Packaging
Weight
0.5 lb
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
2 View Store
Nashville RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
2 View Store
These alternate items can be purchased instead of 44900.
Jump To:

Similar Items

Similar items are close alternatives to 44900, though they may not be 100% alike.

Cross Referenced

These items are similar to 44900 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-900 Ideal Industries 783250449002
PSL-6BU Panduit 00074983361786

* All prices subject to change.

Begin Live Chat