44830 - Lockout Tag, Heavy Duty, "Do Not Operate", 5/Card

Ideal

  • $37.25 (Each)
  • $37.25 (Each)

In-Stock: 1 available locally (Killeen, TX) (change location)
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
44830
Manufacturer
Ideal
Manufacturer's Part Number
44-830
Description
Lockout Tag, Heavy Duty, "Do Not Operate", 5/Card
Heavy-Duty Laminated Lockout Tag, Plastic, Do Not Operate Legend, Grommet: 7/8 In, Package: 5/Card, Exceeds Osha 50 LB Pullout Requirement
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
55121502 - Security tags
UPC/EAN/GTIN
783250448302 / 0783250448302 / 00783250448302
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.25 (Each)
Stock Availability
Killeen
1 (Check another store)
Austin RDC
2
All Stores
22
Resources
Images
 
 
44830 - Small Image
 
44830 - Large Image
Brochures
 
 
44830 - Brochure
Other Links
 
 
44830 - Other
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
Plastic
Descriptions
Product Type
Lockout Tag, Ideal, Heavy-Duty Laminated, LGND: Do Not Operate,
Description
LOCKOUT TAG, HEAVY DUTY, "DO NOT OPERATE", 5/CARD
Features
IDEAL Heavy-Duty Lockout Tags are laminated plastic tags that have non-fade legends, and resist corrosive and harsh environmental conditions grommet. They have high-visibility lettering, and the matte finish provides an easy surface for writing. Also comes with fastener.
extra long description
IDEAL 44-830 Lockout Tag,Ideal,Heav
Long Description
Heavy-Duty Laminated Lockout Tag, Plastic, Do Not Operate Legend, Grommet: 7/8 IN, Package: 5/Card, Exceeds OSHA 50 LB Pullout Requirement
Special Features
High-visibility lettering; Laminated plastic tags with non-fade legends resist corrosive and harsh environmental conditions; Write-on tag with 7/8 IN grommet can be padlocked to device to prevent unauthorized removal; Exceeds OSHA 50 LB pullout requirement
Additional Information
Legend
DO NOT OPERATE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-830
GTIN
00783250448302
UPC
783250448302
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Heavy-Duty Laminated Lockout Tag
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
Exceeds OSHA 50 LB Pullout Requirement
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 44830.
Jump To:

Similar Items

Similar items are close alternatives to 44830, though they may not be 100% alike.

Heavy-Duty Lockout Tag, Plastic, Do Not Operate - (Red Striped Background) Legen...
  • Our Part #: 44833
  • Killeen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-833
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.53) ·
44833 - Ideal

Killeen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.53

Each

QTY:
Each
Add
Lockout Tag,Ideal,Heavy-Duty Laminated,LGND: Do Not Operate,
  • MFR Part #: 44-1830
  • GTIN: 00783250359646
  • Manufacturer: Ideal
HEAVY DUTY LOCKOUT TAG
  • MFR Part #: 44-832
  • GTIN: 00783250448326
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat