44808 - Adjustable Cable Lockout

Ideal

  • $63.25 (Each)
  • $63.25 (Each)
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
44808
Manufacturer
Ideal
Manufacturer's Part Number
44-808
Description
Adjustable Cable Lockout
Ideal, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: Insulated, Size: 1/4 In, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121906 - Plug and cord lockout
UPC/EAN/GTIN
783250448081 / 0783250448081 / 00783250448081
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.25 (Each)
Resources
Images
 
 
44808 - Large Image
Brochures
 
 
44808 - Brochure
Other Links
 
 
44808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated
Material
Steel Cable, Thermoplastic Body
Dimensions and Weight
Size
1/4
Length
6
Descriptions
Description
ADJUSTABLE CABLE LOCKOUT
Product Type
Adjustable Cable Lockout
Features
Infinitely adjustable safety hasp and cableIdeal for multiple circuit breaker panels and side-by-side gate valve lockoutsFeed the cable end through the points to be locked out, then back through the lockout body. Cinch it tight to remove any slack with the patented locking feature.Tough, flexible multi-stranded 6 ft. 1/4 in. dia. steel cable is insulated with a clear vinyl coatingTough, lightweight, dielectric thermoplastic body withstands chemicals; performs effectively in extreme conditionsUp to four wor
extra long description
IDEAL 44-808 ADJUSTABLE CABLE LOCKO
Long Description
IDEAL, Cable Lockout, Adjustable, Material: Steel Cable, Thermoplastic Body, Insulation: insulated, Size: 1/4 IN, Length: 6 FT, Finish: Clear Vinyl Coating, Cable Type: Flexible Multi-Stranded
Special Features
Features: Infinitely Adjustable Safety Hasp And Cable; Ideal For Multiple Circuit Breaker Panels And Side-By-Side Gate Valve Lockouts; Feed The Cable End Through The Points To Be Locked Out, Then Back Through The Lockout Body. Cinch It Tight To Remove Any Slack With The Patented Locking Feature; Tough, Flexible Multi-Stranded 6 FT 1/4 IN Dia. Steel Cable Is Insulated With A Clear Vinyl Coating; Tough, Lightweight, Dielectric Xenoy® Thermoplastic Body Withstands Chemicals; Performs Effectively In Extreme Co
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-808
GTIN
00783250448081
UPC
783250448081
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
ADJUSTABLE
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat