44772 - Wall Switch Lockout, Universal

Ideal

  • $32.50 (Each)
  • $32.50 (Each)

In-Stock: 6 available at other locations ( find a store with stock)
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
44772
Manufacturer
Ideal
Manufacturer's Part Number
44-772
Description
Wall Switch Lockout, Universal
Universal Wall Switch Lockout, Plug Type: Toggle and Decora Wall Switches, 7/16 X 3/8 In Hole, 1 X 3 In Hasp, 1/4 In Shackle, Package: 1/Pack, Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121908 - Switch lockout
UPC/EAN/GTIN
783250447725 / 0783250447725 / 00783250447725
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.50 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
44772 - Small Image
 
44772 - Large Image
Brochures
 
 
44772 - Brochure
Other Links
 
 
44772 - Other
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
WALL SWITCH LOCKOUT, UNIVERSAL
Extra Long Description
IDEAL 44-772 UNIVERSAL WALL SWITCH
Features
The Wall Switch Lockouts feature a tamper-proof design that protects against vandalism and accidental breakage. Hinges for both Universal and Standard design open for unobstructed normal switch operation. Universal design locks out both toggle and Decora wall switches, and features durable solid steel U-bolt hasp with malleable steel lock plate that provides maximum security and are suitable for most toggle/single/three-way electrical switches. The Standard design fits most wall-mounted single or three-way
Long Description
Universal Wall Switch Lockout, Plug Type: Toggle And Decora Wall Switches, 7/16 X 3/8 IN Hole, 1 X 3 IN Hasp, 1/4 IN Shackle, Package: 1/Pack, RoHS Compliant
Product Type
Universal Wall Switch Lockout
Special Features
Tamper-proof design protects against vandalism and accidental breakage; Solid steel U-bolt hasp with malleable steel lock plate provides maximum security; 7/16 X 3/8 IN hole accommodates up to nine 3/8 IN shackle locks; 1 IN X 3 IN hasp with 1/4 IN shackle diameter
Additional Information
Plug Type
Toggle And Decora Wall Switches
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-772
GTIN
00783250447725
UPC
783250447725
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Universal Wall Switch Lockout
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Gainesville
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 44772.
Jump To:

Similar Items

Similar items are close alternatives to 44772, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat