35056 - IDE

35056 - 400MCM Rachet Cable

Ideal

  • $655.08 (Each)
  • $655.08 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    35056
    Manufacturer
    Ideal
    Manufacturer's Part Number
    35-056
    Description
    400MCM Rachet Cable
    Ratcheting Cable Cutter, Ergonomic, Non-Slip Handle, Cable Size: 400 Kcmil (MCM), Maximum Jaw Opening: 1-3/8 In, For Cutting Hand Drawn Copper Up to 400 Kcmil (MCM) and Soft Copper, Aluminum and Multiple Conductor Cable Up to 600 Kcmil (MCM)
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Installation Tools & Supplies - Wire & Cable Cutters  Mark as Incorrect
    Suggest a New Category
    Classification
    Wire & Cable Cutters
    UNSPSC
    23241616 - Wire or cable cutter
    UPC/EAN/GTIN
    783250350568 / 0783250350568 / 00783250350568
    Weight per unit
    1.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $655.08 (Each)
    Resources
    Images
     
     
    35056 - Large Image
     
    35056 - Large Image
     
    35056 - Small Image
    Attachments
     
     
    35056 - Specification Sheet
     
    35056 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Ratcheting Cable Cutter, Ergonomic, Non-Slip Handle, Cable Size: 400 KCMIL (MCM), Maximum Jaw Opening: 1-3/8 IN, For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)
    Special Features
    Cuts hand drawn copper up to 400 KCMIL (MCM) and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM); Hardened steel blades ensure consistent cuts and long-term durability; Rounded blade design minimizes cable distortion during cutting; Quick release mechanism simplifies blade back-out; Locking mechanism keeps handles closed for easy storage; Ergonomic, non-slip handles; CAUTION: Comfort-grip handles are not designed for protection against electrical shock, do not use on live circuits
    Product Type
    400MCM Ratcheting Cable Cutter
    Features
    Cuts hard drawn copper up to 400 KCMIL (MCM) and soft copper, aluminum and multiple conductor cable up to 600 KCMIL (MCM)Hardened steel blades ensure consistent cuts and long-term durabilityRounded blade design minimizes cable distortion during cuttingQuick release mechanism simplifies blade back outLocking mechanism keeps handles closed for easy storageThis ratcheting cable cutter will cut hard drawn copper up to 400 MCM and soft copper, aluminum, multiple conductor cable cuts of up to 600 MCM. It feature
    Description
    400MCM RACHET CABLE
    Additional Information
    Cable Size
    400 KCMIL (MCM)
    Handle Type
    ERGONOMIC, NON-SLIP
    Manufacturer Information
    Brand
    Ideal
    Manufacturers Part Number
    35-056
    GTIN
    00783250350568
    UPC
    783250350568
    Taxonomies, Classifications, and Categories
    Type
    Ratcheting Cable Cutter
    Packaging
    Weight per each
    1.45
    Carton
    1
    Uses, Certifications, and Standards
    Application
    For Cutting Hand Drawn Copper Up To 400 KCMIL (MCM) And Soft Copper, Aluminum And Multiple Conductor Cable Up To 600 KCMIL (MCM)
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
    Suggest a new slang term for 35056

    Type in the slang term you'd like to suggest.

* All prices subject to change.