31611 - 1/4" Tuff-Rod Regular Flex Kit, 12' (3 X 4')

Ideal

  • $49.80 (Each)
  • $49.80 (Each)

  • $99.60 (Per 2)

In-Stock: 9 available at other locations ( find a store with stock)
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
31611
Manufacturer
Ideal
Manufacturer's Part Number
31-611
Description
1/4" Tuff-Rod Regular Flex Kit, 12' (3 X 4')
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 In, 12 FT Length, White, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564576 / 0783250564576 / 00783250564576
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.80 (Each)
Standard Packaging
$99.60 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
31611 - Small Image
 
31611 - Large Image
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
1/4" TUFF-ROD REGULAR FLEX KIT, 12' (3 X 4')
Extra Long Description
IDEAL 31-611 Fishing Pole Kit,Ideal
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
Long Description
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 IN, 12 FT Length, White, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Product Type
Fishing Pole Kit, Ideal, Tuff-Rod, Regular Flex, 1/4 In Diameter
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 1/4 IN white fiberglass; Extra stiffness for added control when maneuvering wires; Kit includes three 4 FT rods (12 FT total) with one threaded J hook and one threaded bullet nose end
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-611
GTIN
00783250564576
UPC
783250564576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Regular Flex Fishing Pole Kit
Packaging
Weight per each
1.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available
Denton
1 View Store
Kerrville
2 View Store

M-Z

Location Stock Available
Plano
2 View Store
Prosper
2 View Store

* All prices subject to change.

Begin Live Chat