31466 - Foam Carrier, 1/2", 5/Bag

Ideal

  • $41.23 (Each)
  • $41.23 (Each)

In-Stock: 0 available locally (Cedar Park, TX) (change location)
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
31466
Manufacturer
Ideal
Manufacturer's Part Number
31-466
Description
Foam Carrier, 1/2", 5/Bag
Foam Carrier, Conduit Size: 1/2 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250558742 / 0783250558742 / 00783250558742
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.23 (Each)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
13
Resources
Images
 
 
31466 - Small Image
 
31466 - Large Image
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
Foam Carrier, Ideal, 1/2 In Diameter, PKG: 5/Bag, For Any Type O
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Description
FOAM CARRIER, 1/2", 5/BAG
extra long description
IDEAL 31-466 Foam Carrier,Ideal,1/2
Long Description
Foam Carrier, Conduit Size: 1/2 IN, Package: 5/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-466
GTIN
00783250558742
UPC
783250558742
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Corsicana
2 View Store
Covington
3 View Store

M-Z

Location Stock Available
New Orleans
8 View Store
These alternate items can be purchased instead of 31466.
Jump To:

Similar Items

Similar items are close alternatives to 31466, though they may not be 100% alike.

Foam Carrier, Conduit Size: 1/2 In, Package: 1/Bag, Rohs Compliant, For Use With...
  • Our Part #: 31316
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-316
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.66) ·
31316 - Ideal

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat