31067 - Tuff-Grip Pro Stainless Steel, 240' X 1/8"

Ideal

  • $130.18 (Each)
  • $130.18 (Each)
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
31067
Manufacturer
Ideal
Manufacturer's Part Number
31-067
Description
Tuff-Grip Pro Stainless Steel, 240' X 1/8"
Fish Tape, 0.060 In Thickness, 240 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Stainless Steel, 240 V Ac, 7.8 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250220304 / 0783250220304 / 00783250220304
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.18 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
80
Resources
Images
 
 
31067 - Small Image
 
31067 - Large Image
 
31067 - Large Image
Brochures
 
 
31067 - Brochure
Other Links
 
 
31067 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 31067.
Jump To:

Similar Items

Similar items are close alternatives to 31067, though they may not be 100% alike.

Fish Tape,IDEAL,Tuff-Grip Pro,120.000 FT LEN,1/8 IN W,0.060
  • MFR Part #: 31-066
  • GTIN: 00783250220298
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 31067 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
438-20SS Greenlee n/a
6410 Greenlee n/a
31-067 Ideal Industries 783250220304
56008 Klein Tools 00092644560088
52276 Morris 00601986522762
FTSS200 NSi Industries n/a
7605 Teddico-BWF 00087115076052

* All prices subject to change.

Begin Live Chat