30654 - Wing-Nut Wire Conn, Model 454 Blue, 100/Bag

Ideal

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.24 (Per 100)

  • $1,032.44 (Per 1,000)
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
30654
Manufacturer
Ideal
Manufacturer's Part Number
30-654
Description
Wing-Nut Wire Conn, Model 454 Blue, 100/Bag
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 14 - 6 Awg, Min 3 - 12, Max 1-6 W/2-8, Material: Flame-Retardant Polypropelene Shell, Color: Blue, Voltage Rating: 600 V, Model Number: 454, Flammability Rating: UL94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306541 / 0783250306541 / 00783250306541
Weight per unit
1.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Carton
$103.24 (Per 100)
Standard Packaging
$1,032.44 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
4,999
Resources
Images
 
 
30654 - Small Image
 
30654 - Large Image
 
30654 - Video
Brochures
 
 
30654 - Brochure
Other Links
 
 
30654 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,999

Location search:

Distribution Centers

Location Stock Available
Phoenix
1,800 View Store

M-Z

Location Stock Available
Mesa
600 View Store
These alternate items can be purchased instead of 30654.
Jump To:

Similar Items

Similar items are close alternatives to 30654, though they may not be 100% alike.

Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperatur...
  • Our Part #: 30454
  • Lenexa Availability: 750
  • Total Availability: In Stock
  • MFR Part #: 30-454
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($21.26) · 250 ($212.65) ·
30454 - Ideal

Lenexa Availability: In Stock

Total Availability: In Stock

Book Price

$21.27

Per 25

QTY:
Each
Add
WINGNUT 454 BLUE, 250 CARTON
  • MFR Part #: 30-554
  • GTIN: 00783250305544
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30654 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13-089 Gardner Bender 00032076130893
30-654 Ideal Industries 00783250306541
HP1701 Etcon 00051033130288
10-089 Gardner Bender 00032076100896
89 Gardner Bender n/a
30-WT54B Ideal Industries n/a
WT54-1 Ideal Industries 00781789611068
19160-0047 Molex n/a
23190 Morris 00601986231909
WWC-B NSi Industries 00662381141231
WWC-B-B NSi Industries 00662381141224
10-618 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat