30342 - Twister Wire Conn, Model 342 Gray, 50/Box

Ideal

  • $24.83 (Per 50)
  • $0.50 (Each)

  • $24.83 (Per 50)

  • $248.32 (Per 500)

  • $496.64 (Per 1,000)
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
30342
Manufacturer
Ideal
Manufacturer's Part Number
30-342
Description
Twister Wire Conn, Model 342 Gray, 50/Box
Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303427 / 0783250303427 / 00783250303427
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.50 (Each)
Carton
$24.83 (Per 50)
Standard Packaging
$248.32 (Per 500)
Resources
Images
 
 
30342 - Small Image
 
30342 - Large Image
 
30342 - Large Image
Brochures
 
 
30342 - Brochure
Other Links
 
 
30342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Descriptions
Long Description
Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Twister Connector, Gray, 18 - 6 AWG, 50 per box
Product Type
Twister Connector
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Description
TWISTER WIRE CONN, MODEL 342 GRAY, 50/BOX
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-342 TWISTER 342 GRAY, 50 B
Additional Information
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
50 BX
Maximum Voltage Rating
600 V ac
Wire Type
COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-342
GTIN
00783250303427
UPC
783250303427
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.56
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30342.
Jump To:

Similar Items

Similar items are close alternatives to 30342, though they may not be 100% alike.

Ideal, Wire Connector, Twister, Conductor Range: 18 - 6 Awg, 3/14 Awg Min, 2/8 A...
  • Our Part #: 30642
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-642
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($140.29) · 2,500 ($1,402.90) ·
30642 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$140.29

Per 250

QTY:
Each
Add
The Easy-Twist WWC-G-B 250-Count Bag Of Grey Winged Wire Connectors Are Designed...
  • Our Part #: WWCGB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-G-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 250 ($39.46) ·
WWCGB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.47

Per 250

QTY:
Each
Add
TWISTER 342 GRAY, 15K DRUM
  • MFR Part #: 30-842
  • GTIN: 00783250308422
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-2H2 Gardner Bender 00032076024772
30-342 Ideal Industries 00783250303427
HP1501 Etcon 00051033130240
13-2H2 Gardner Bender 00032076024796
30-642 Ideal Industries 783250306428
23188 Morris 00601986231886
WWC-G NSi Industries 00662381141415
WWC-G-B NSi Industries 00662381141408
H2 Gardner Bender n/a
10-616 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat