301160 - Underground Wire Conn, 60 Gray/Gray, 25/Card

Ideal

  • $67.04 (Per 25)
  • $2.68 (Each)

  • $67.04 (Per 25)

  • $268.15 (Per 100)

  • $335.19 (Per 125)

In-Stock: 25 available locally (Galena Park, TX) (change location)
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
301160
Manufacturer
Ideal
Manufacturer's Part Number
30-1160
Description
Underground Wire Conn, 60 Gray/Gray, 25/Card
MDL 60 Gray Gray Ug 25 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758197 / 0783250758197 / 00783250758197
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.68 (Each)
Carton
$67.04 (Per 25)
Standard Packaging
$335.19 (Per 125)
Stock Availability
Galena Park
25 (Check another store)
Deer Park
0
All Stores
300
Resources
Images
 
 
301160 - Small Image
 
301160 - Large Image
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
Gray
Descriptions
Product Type
MDL 60 Gray Gray Ug 25 Clam
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsExpanding, live-action square-wire spring for fast, secure and long-lasting connectionsDeep skirt provides superior moisture resistance to protect connectionsTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)For use in damp/wet location or direct burial/below-grade applications
extra long description
IDEAL 30-1160 MDL 60 GRAY GRAY UG 2
Description
UNDERGROUND WIRE CONN, 60 GRAY/GRAY, 25/CARD
Long Description
MDL 60 GRAY GRAY UG 25 CLAM
Special Features
Smallest wet location/direct burial connector with widest wire range. Non-hardening sealant completely seals out moisture to protect fungus and corrosion. Sealant is stable down to -40° C. Flame-retardant Shell
Additional Information
Quantity
Box of 25
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1160
GTIN
00783250758197
UPC
783250758197
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 60® Wire Connector
Availability
minimum qty
25
Packaging
Weight per each
0.016
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Handles wire sizes from #20 to #10 AWG copper. Minimum of 1 #20 with 1 #18. Maximum of 2 #12 & 1 #10 AWG.
standard
UL Listed and CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Deer Park Area

Location Stock Available
Galena Park
25 View Store

Distribution Centers

Location Stock Available
Houston RDC
125 View Store

A-L

Location Stock Available
Enid
75 View Store
Forney
75 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 301160.
Jump To:

Similar Items

Similar items are close alternatives to 301160, though they may not be 100% alike.

Wire Connector, Gray/Blue, Silicone Material, +105 °C Operating Temperature, 41/...
  • Our Part #: 301260
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1260
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($222.11) ·
301260 - Ideal

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$222.11

Per 100

QTY:
Each
Add
MDL 60 GRAY GR UG 1000 CTN
  • MFR Part #: 30-1360
  • GTIN: 00783250757985
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat