301034J - In-Sure Push-In Wire Conn, 34 4-Port Yel, 200/Jar

Ideal

  • $38.76 (Per 200)
  • $0.19 (Each)

  • $19.38 (Per 100)

  • $38.76 (Per 200)

  • $232.56 (Per 1,200)

In-Stock: 800 available locally (Jonesboro, AR) (change location)
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
301034J
Manufacturer
Ideal
Manufacturer's Part Number
30-1034J
Description
In-Sure Push-In Wire Conn, 34 4-Port Yel, 200/Jar
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.820 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250693580 / 0783250693580 / 00783250693580
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
200
Unit
$0.19 (Each)
Carton
$38.76 (Per 200)
Standard Packaging
$232.56 (Per 1,200)
Stock Availability
Jonesboro
800 (Check another store)
Little Rock
3,600
All Stores
191,400
Resources
Images
 
 
301034J - Small Image
 
301034J - Large Image
 
301034J - Large Image
Brochures
 
 
301034J - Brochure
Other Links
 
 
301034J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded)
connection
4 Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Yellow
Color
Yellow
Dimensions and Weight
Overall Length
0.780 in
Size
0.780 IN Length X 0.820 IN Width X 0.380 IN Height
Descriptions
Product Type
Push-in Wire Connector
Long Description
Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.820 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
Short Description
Push-In Wire Connector, Yellow, 12 AWG, 200 per jar
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN WIRE CONN, 34 4-PORT YEL, 200/JAR
Features
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c
extra long description
IDEAL 30-1034J PUSH-IN 12AWG 4-PORT
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.820 in
Overall Height
0.380 in
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
Made in USA
yes
package quantity
200 JR
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
sub brand
In-Sure(R)
Manufacturers Part Number
30-1034J
GTIN
00783250693580
UPC
783250693580
Taxonomies, Classifications, and Categories
Type
Push-In
Category Description
WIRE NUTS
Availability
minimum qty
200
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
200
Package
1200
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191,400

Location search:
These alternate items can be purchased instead of 301034J.
Jump To:

Similar Items

Similar items are close alternatives to 301034J, though they may not be 100% alike.

Push-In Wire Connector, Yellow Insulation Color, +221 °F Operating Temperature, ...
  • Our Part #: 301034
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-1034
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($18.41) · 1,000 ($184.10) ·
301034 - Ideal

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.41

Per 100

QTY:
Each
Add
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Fl...
  • Our Part #: PIWC4C
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PIWC-4-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 75 ($38.16) ·
PIWC4C - Nsi Industries

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.51

Each

QTY:
Each
Add
Push Wire Connector, Orange (Cover);Transparent Color, 24 A Current Rating, 0.51...
  • Our Part #: 773164
  • Jonesboro Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 773-164/K194-4045
  • Manufacturer: WAG
  • Find: Similar Items
  • Pkg Sizes: 1 Box ($13.27) ·
773164 - Wago Corporation

Jonesboro Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.27

Per Box

QTY:
Boxes
Add
Push-In Wire Connector, 4 Poles, Clear/Yellow, Polycarbonate Material, #22 to #1...
  • Our Part #: 10PC4
  • Jonesboro Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 10-PC4
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
10PC4 - GB Electrical

Jonesboro Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat