30090J - In-Sure Push-In Wire Conn, 90 8-PRT BLCK, 100/Jar

Ideal

  • $74.20 (Per 100)
  • $0.74 (Each)

  • $74.20 (Per 100)

  • $445.20 (Per 600)

In-Stock: 1,000 available locally (Tucson, AZ) (change location)
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
30090J
Manufacturer
Ideal
Manufacturer's Part Number
30-090J
Description
In-Sure Push-In Wire Conn, 90 8-PRT BLCK, 100/Jar
Ideal 30-090J Push-In 12AWG 8-Port,
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250460878 / 0783250460878 / 00783250460878
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.74 (Each)
Carton
$74.20 (Per 100)
Standard Packaging
$445.20 (Per 600)
Stock Availability
Tucson
1,000 (Check another store)
Phoenix
11,200
All Stores
21,600
Resources
Images
 
 
30090J - Large Image
 
30090J - Small Image
Brochures
 
 
30090J - Brochure
Other Links
 
 
30090J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded)
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
connection
8 Ports
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
0.355 IN Length X 1.380 IN Width X 0.717 IN Height
Descriptions
Product Type
Push-In 12AWG 8-Port, 100 Jar
Description
IN-SURE PUSH-IN WIRE CONN, 90 8-PRT BLCK, 100/JAR
Features
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me
Long Description
IDEAL 30-090J PUSH-IN 12AWG 8-PORT,
Special Features
Features: No-Twist Connection Reduces Repetitive Motion Fatigue; Low Insertion Force For Fast And Easy Connections; Compact Size Makes Installation Easy; Clear Shell Gives Visual Verification Of Connection; UL Listed To 486C And CSA Certified To C22.2 #188; UL 467 Listed For Grounding And Bonding Applications; 600V Maximum Building Wire, 1000V; Maximum Signs And Lighting Fixtures; Shell Rated To 105 DEG C; Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F); Model: 90
Additional Information
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-090J
GTIN
00783250460878
UPC
783250460878
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Push-In
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
1.46
Carton
100
Package
600
Uses, Certifications, and Standards
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
Application
For Grounding And Bonding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,600

Location search:

* All prices subject to change.

Begin Live Chat