30088J - In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar

Ideal

  • $32.66 (Per 100)
  • $0.33 (Each)

  • $32.66 (Per 100)

  • $195.96 (Per 600)

In-Stock: 100 available locally (Lenexa, KS) (change location)
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
30088J
Manufacturer
Ideal
Manufacturer's Part Number
30-088J
Description
In-Sure Push-In Wire Conn, 88 6-PRT Blue, 100/Jar
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 In Overall Length, 0.603 In Overall Width, 0.729 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250460823 / 0783250460823 / 00783250460823
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.33 (Each)
Carton
$32.66 (Per 100)
Standard Packaging
$195.96 (Per 600)
Stock Availability
Lenexa
100 (Check another store)
All Stores
11,000
Resources
Images
 
 
30088J - Large Image
 
30088J - Small Image
 
30088J - Large Image
Brochures
 
 
30088J - Brochure
Other Links
 
 
30088J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 AWG - #20 AWG Solid, #14 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand Or Less) Stranded, #12 AWG - #14 AWG (19 Strand Or Less) #16 AWG (26 Strand Or Less) 318 AWG (16 Strand Or Less) Stranded (Tin Bonded)
connection
6 Stacked Ports
Voltage Rating
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures
Material, Color, and Finish
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.607 in
Size
0.607 IN Length X 0.603 IN Width X 0.729 IN Height
Descriptions
Product Type
Push-in Wire Connector
Long Description
Push-In Wire Connector, Blue Insulation Color, +221 °F Operating Temperature, 0.607 in Overall Length, 0.603 in Overall Width, 0.729 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
Short Description
Push-In Wire Connector, Blue, 12 AWG, 100 per jar
Special Features
No-Twist Connection Reduces Repetitive Motion Fatigue
Description
IN-SURE PUSH-IN WIRE CONN, 88 6-PRT BLUE, 100/JAR
Features
The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch circuit wiring application where a traditional twist-on wire connector would be used. Simply push the wire in – the low insertion force makes it easy.The color-coded shell allows for quick identification of port configuration while the clear polycarbonate housing allows for visual verification of every connection. The ergonomic design is easier to grip which me
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Overall Width
0.603 in
Overall Height
0.729 in
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Standards Met
CSA C22.2 #188;486C/467 UL Listed;RoHS
package quantity
100 JR
Wire Type
Solid, Stranded, Stranded (Tin Bonded)
Manufacturer Information
sub brand
In-Sure(R)
Brand
Ideal
Manufacturers Part Number
30-088J
GTIN
00783250460823
UPC
783250460823
Taxonomies, Classifications, and Categories
Type
Push-In
Category Description
WIRE NUTS
Availability
minimum qty
100
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
1.18
Carton
100
Package
600
Uses, Certifications, and Standards
Application
Grounding and Bonding Applications
Temperature Rating
105 DEG C Shell Rated
standard
CSA C22.2 #188, 486C/467 UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat