30072 - Wire-Nut Wire Connector, 72B Blue, 100/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

In-Stock: 55,300 available at other locations ( find a store with stock)
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
30072
Manufacturer
Ideal
Manufacturer's Part Number
30-072
Description
Wire-Nut Wire Connector, 72B Blue, 100/Box
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250300723 / 0783250300723 / 00783250300723
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55,300
Resources
Images
 
 
30072 - Small Image
 
30072 - Large Image
 
30072 - Large Image
 
30072 - Video
Brochures
 
 
30072 - Brochure
Other Links
 
 
30072 - Other
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
Flame-retardant Polypropelene
Voltage Rating
300
Material, Color, and Finish
Color
Blue
Insulation Color
Blue
Descriptions
Description
WIRE-NUT WIRE CONNECTOR, 72B BLUE, 100/BOX
Extra Long Description
IDEAL 30-072 WIRENUT 72B BLUE, 100
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
Long Description
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
Product Type
Twist-On Wire Nut
Short Description
Twist-On Wire Nut, Blue, 22 - 14 AWG, 100 per box
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Additional Information
Made In USA
yes
Maximum Voltage Rating
300 V
Media
Yes
Package Quantity
100 BX
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-072
Sub Brand
Wire-Nut(R)
GTIN
00783250300723
UPC
783250300723
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
Minimum Qty
100
Packaging
Weight per each
0.21
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 55,300

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of 30072.
Jump To:

Similar Items

Similar items are close alternatives to 30072, though they may not be 100% alike.

Cross Referenced

These items are similar to 30072 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
43122 3M Electrical Products n/a
H-30 3M Electrical Products n/a
10-002 Gardner Bender 32076100025
GB-2 Gardner Bender n/a
SPI-N2 Greaves 00784491701027
30-072 Ideal Industries 00783250300723
72B Ideal Industries 783250300723
WT2-1 Ideal Industries 781789610023
30-WT2C Ideal Industries n/a
19160-0040 Molex n/a
23072 Morris 00601986230728
WC-B-C NSi Industries 662381361455
P72-C Panduit n/a
PNBK-C Penn-Union n/a
PNBK Penn-Union 00785037847308
10-102 Thomas & Betts n/a
10-122 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat