RTEP1AF20 - Timer 8-Pin Plug-In DPDT 10a

IDC

  • $62.53 (Each)
  • $62.53 (Each)

  • $625.30 (Per 10)
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
RTEP1AF20
Manufacturer's Part Number
Description
Timer 8-Pin Plug-In DPDT 10a
Multi Function Timer, Pin Connection Type, DPDT Contact Configuration, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, +65 °C Maximum Operating Temperature, -20 °C Minimum Operating Temperature, 8 - Pins, Cycle 1(Power Start, Off First);Cycle 2 (Power Start, On First);Interval 1 (Power Start);On Delay 1 (Power Start) - Timer Functions, 40 MM Overall Height, 77.9 MM Overall Length, 36 MM Overall Width, Ce;Culus Listed, 0.1 S to 600 H Time Range, 120 V Ac;240 V Ac Voltage Rating, 87 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
-
UPC/EAN/GTIN
883630056392
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.53 (Each)
Standard Packaging
$625.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
102
Resources
Images
 
 
RTEP1AF20 - Small Image
 
RTEP1AF20 - Large Image
Specifications Sheets
 
 
RTEP1AF20 - Specification Sheet
 
RTEP1AF20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 102

Location search:

Distribution Centers

Location Stock Available
Longview
69 View Store
These alternate items can be purchased instead of RTEP1AF20.
Jump To:

Similar Items

Similar items are close alternatives to RTEP1AF20, though they may not be 100% alike.

Eaton 7-Function Universal TR Series Timing Relay, Style Terminals, 0.05 Seconds...
  • MFR Part #: TRL27
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($117.25) ·
TRL27 - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$117.25

Each

QTY:
Each
Add
DPDT 8 Pin Plug In Drive
  • MFR Part #:
  • Manufacturer: SYR
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($67.34) ·
88867215 - Bei Sensors & Systems

Check local availability

Total Availability: Out of Stock

Book Price

$67.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat