WS2000I - Occ/Vac Sensor, Pir, 120/277V, Iv

Wiring Device-Kellems

  • $140.96 (Each)
  • $140.96 (Each)

  • $1,409.60 (Per 10)
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
WS2000I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
WS2000I
Description
Occ/Vac Sensor, Pir, 120/277V, Iv
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V Ac, Ivory
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
783585256306 / 0783585256306 / 00783585256306
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.96 (Each)
Standard Packaging
$1,409.60 (Per 10)
Resources
Other Links
 
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
 
WS2000I - Other
Images
 
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Large Image
 
WS2000I - Small Image
Attachments
 
 
WS2000I - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Material
ABS (Acrylonitrile butance styrene - Thermoplastic polymer)
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.15 in x 1.82 in x 1.62 in
Descriptions
Description
OCC/VAC SENSOR,PIR,120/277V,IV
Product Type
Occ/Vac Sensor, Pir, 120/277V, Iv
Features
Standard Passive Infrared Technology requires a clear, unobstructed line of sight for detection, because it senses occupancy as movement of heat emitted from the body against the background space. A segmented Fresnel lens divides a coverage area into zones. Movement across zones is interpreted as occupancy. Excellent for small room control.
extra long description
HWDK WS2000I OCC/VAC SENSOR,PIR,120
Long Description
Lighting Controls, Occupancy/Vacancy Sensors, Wall Switch, Passive Infrared Technology, 120/277V AC, Ivory
Special Features
Standard Product
Additional Information
supply voltage
120/277 AC
pallet quantity
1350
load
Lighting Circuit
connector
Screwed Terminal
Manufacturer Information
Manufacturers Part Number
WS2000I
series
Passive Infrared
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585256306
UPC
783585256306
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Manual/Auto
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
32°F to 122°F (0°C to 50°C) with rate of change not exceeding 20°F(11°C) per hour
standard
cULus Listed To UL773A
Application
Compatible with most LED and CFL
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Mounting Screws
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat