USB20X2W - Recep, Dup, 20A 125V, 3.8A 5V Usb Port, WH

WDK

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20X2W
Manufacturer
WDK
Manufacturer's Part Number
USB20A5W
Description
Recep, Dup, 20A 125V, 3.8A 5V Usb Port, WH
Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator Duplexreceptacle, 2) 3A 5V Usb Ports, Industrial/Commercial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
883778304859 / 0883778304859 / 00883778304859
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
USB20X2W - Large Image
 
USB20X2W - Large Image
Specifications Sheets
 
 
USB20X2W - Specification Sheet
Attachments
 
 
USB20X2W - Specification Sheet
Other Links
 
 
USB20X2W - Other
 
USB20X2W - Other
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
Reinforced Thermoplastic Polyester (Face/Base)
Current Rating
20 A
Material, Color, and Finish
Color
White
Descriptions
Description
RECEP, DUP, 20A 125V,3.8A 5V USB PORT,WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #16 to #8 AWG Compatible Wire Size, Terminal Screws Connection, Screw Mount, Reinforced Thermoplastic Polyester (Face/Base) Material, White, 0.3000 lb
Product Type
Duplex Receptacle
Special Features
Grounding Straight Blade
Short Description
Duplex Receptacle, 20 A, 125 V, White
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbells line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbells USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
extra long description
HCI USB20X2W RECEP, DUP, 20A 125V,3
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL 498;UL Canada;ULus Listed
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#16 to #8 AWG
Connection Type
Terminal Screws
Manufacturer Information
Manufacturers Part Number
USB20A5W
Brand
Hubbell Wiring Devices
GTIN
00883778304859
UPC
883778304859
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight
0.3000 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Residential
nema rating
Nema 5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat