USB20ACGY - Recp Duplex 20A125V 3.1A5V Usb Port Ac Gy

Wiring Device-Kellems

  • $36.47 (Each)
  • $36.47 (Each)

  • $364.70 (Per 10)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB20ACGY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB20ACGY
Description
Recp Duplex 20A125V 3.1A5V Usb Port Ac Gy
Usb Charger Duplex Receptacle, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, 1) 3.1 A "C" Usb and "A" Ports, Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778310133 / 00883778310133
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.47 (Each)
Standard Packaging
$364.70 (Per 10)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
31
Resources
Other Links
 
 
USB20ACGY - Other
 
USB20ACGY - Other
 
USB20ACGY - Other
 
USB20ACGY - Other
Images
 
 
USB20ACGY - Small Image
 
USB20ACGY - Large Image
Attachments
 
 
USB20ACGY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back Wire Screws
Insulation
False
Material
COMPOSITE
Number Of Wires
3-Wire
Phase
1
Poles
2-Pole
Voltage Rating
125 V
Wattage
1815
Wire Size
#14-10
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Description
RECP DUPLEX 20A125V 3.1A5V USB PORT AC GY
Extra Long Description
HWDK USB20ACGY RCPT DUP 20A125V 3.1
Features
More ways to charge faster with Hubbell’s line of USB chargers, available in Type C, Type A&C or the legacy Type A, all with a USB power output from 2 to 5 amps. Hubbell’s USB charger duplex receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 port charger outlets feature a USB port door, which enables power when open. When closed, all power
Long Description
USB Charger Duplex Receptacle, 20A 125V,2-Pole 3-Wire Grounding, 5-20R, 1) 3.1 A "C" USB and "A" Ports, Gray
Product Type
RCPT Dup 20A125V 3.1A5V Usb Port Ac Gy
Special Features
3.1 A 5V DC, Style A and C
Additional Information
Dielectric Strength
1500 V Withstand
Pallet Quantity
3500
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
USB20ACGY
Series
Hubbell-PRO
GTIN
00883778310133
UPC
883778310133
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
One Type A, One Type-C USB Port
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
USB Charging/Power
Environmental Conditions
Indoor Dry unless protected by additional means
Nema Rating
5-20R
Standard
cULus Listed to UL498, UL1310
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store

* All prices subject to change.

Begin Live Chat