USB15C5BK - RCPT Dup 15A 125V 5A 5V Usb Port C BK

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
USB15C5BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
USB15C5BK
Description
RCPT Dup 15A 125V 5A 5V Usb Port C BK
Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A "C" Usb Ports, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
883778307485 / 00883778307485
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
USB15C5BK - Specification Sheet
Images
 
 
USB15C5BK - Small Image
 
USB15C5BK - Large Image
Other Links
 
 
USB15C5BK - Other
 
USB15C5BK - Other
 
USB15C5BK - Other
 
USB15C5BK - Other
 
USB15C5BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
amperage rating
15.000000000000000
Wattage
1875;1875.0000
Poles
2-Pole
Number of Wires
3-Wire
Material
Composite;Other
connection
Terminal Screws
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Long Description
USB Charger Duplex Receptacle, 15A 125V,2-Pole 3-Wire Grounding, 5-15R, 2) 5A "C" USB Ports, Black
Special Features
5A V5V DC, Style C
Features
USB Charger Receptacles and Outlets - More Ways to Charge Faster with Hubbell’s line of USB Chargers, available in Type-C, Combination Type A&C or the legacy Type A, all with a USB high power output of 5 Amp 5 Volt DC. Hubbell’s USB Charger Duplex Receptacle provides both USB and electrical power in a standard single gang opening. Designed to provide maximum charging for portable electronics, the USB ports are capable of charging two tablets simultaneously. The 4 Port and 2 Port Charger Outlet feature a US
Description
RCPT DUP 15A 125V 5A 5V USB PORT C BK
Product Type
RCPT Dup 15A 125V 5A 5V Usb Port C BK
extra long description
HWDK USB15C5BK RCPT DUP 15A 125V 5A
Manufacturer Information
series
Heavy Duty
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
USB15C5BK
GTIN
00883778307485
UPC
883778307485
Taxonomies, Classifications, and Categories
Type
Two Type-C Port
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL/CSA
Application
USB Charging/Power
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of USB15C5BK.
Jump To:

Similar Items

Similar items are close alternatives to USB15C5BK, though they may not be 100% alike.

Usb Charger Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, 2) 5A "...
  • Our Part #: USB15C5W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: USB15C5W
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
USB15C5W - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
RCPT DUP 15A 125V 5A 5V USB PORT A BK
  • MFR Part #: USB15A5BK
  • GTIN: 00883778306921
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT AC BK
  • MFR Part #: USB15AC5BK
  • GTIN: 00883778307201
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT C BR
  • MFR Part #: USB15C5
  • GTIN: 00883778307430
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT C I
  • MFR Part #: USB15C5I
  • GTIN: 00883778307447
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT C LA
  • MFR Part #: USB15C5LA
  • GTIN: 00883778307461
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 15A 125V 5A 5V USB PORT C GY
  • MFR Part #: USB15C5GY
  • GTIN: 00883778307478
  • Manufacturer: WIRING DEVICE-KELLEMS
RCPT DUP 20A 125V 5A 5V USB PORT C BK
  • MFR Part #: USB20C5BK
  • GTIN: 00883778307553
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat