SS4 - Wallplate, 4-G, Switch, SS

Wiring Device-Kellems

  • $16.50 (Each)
  • $16.50 (Each)

  • $165.00 (Per 10)

In-Stock: 0 available locally (Tomball, TX) (change location)
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
SS4
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS4
Description
Wallplate, 4-G, Switch, SS
Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201011 / 0883778201011 / 00883778201011
Weight per unit
0.036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Standard Packaging
$165.00 (Per 10)
Stock Availability
Tomball
0 (Find nearest stock)
Houston RDC
0
All Stores
4
Resources
Images
 
 
SS4 - Small Image
 
SS4 - Large Image
Attachments
 
 
SS4 - Specification Sheet
Other Links
 
 
SS4 - Other
 
SS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
4-Gang
Dimensions and Weight
Thickness
0.035
Size
Standard
Descriptions
Product Type
Wallplate, 4-G, Switch, SS
Description
WALLPLATE, 4-G, SWITCH, SS
Features
Stainless steel wallplates provide solutions for a variety of industrial and commercial applications. 302/304 Type Stainless Steel Non-magnetic: 18.0% Chromium, 8% Nickel - Ideal for highly corrosive environments such as hospitals, food processing, static free requirements and more; ideal for environments subjected to heavy abuse. 430 Type Stainless Steel Magnetic: 17.0% Chromium, less than 0.5% Nickel - Aesthetically identical to the 302/304 type stainless steel wallplates and are best suited for environm
extra long description
HWDK SS4 WALLPLATE, 4-G, SWITCH, SS
Special Features
Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Construction
Stamped
Long Description
Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel
Additional Information
cutout
4) Toggle
pallet quantity
3000
orientation
Vertical Mount
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201011
UPC
883778201011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.036
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Protection against contact of live terminals and wiring. Provides finished look to installation.
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
1 View Store
These alternate items can be purchased instead of SS4.
Jump To:

Cross Referenced

These items are similar to SS4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS4L Bryant Electric 00883778095122
SS4 Bryant Electric 00883778201011
SS26 Bryant Electric 00883778200908
93834 Eaton Wiring Devices 00032664537455
93074 Eaton Wiring Devices 00032664930744
93401 Eaton Wiring Devices 00032664437304
7714 Enerlites 00883951212353
7731 Enerlites 00883951212629
7731O Enerlites 00883951213794
SSJ26 Hubbell Wiring Device-Kellems 00883778201516
84012 Leviton 00078477429808
84012-40 Leviton 00078477429907
84401-40 Leviton 00078477435120
83040 Morris 00601986830409
83110 Morris 00601986831109
97074 Mulberry 00095327970747
97401 Mulberry 00095327974011
93074 Mulberry 00095327930741
93401 Mulberry 00095327934015
SL4 Legrand Pass & Seymour 00785007657982
SSO26 Legrand Pass & Seymour 00785007136708
SL26 Legrand Pass & Seymour 00785007658101
SS4 Legrand Pass & Seymour 00785007129052
SL26CC20 Legrand Pass & Seymour 00785007017373
SS26 Legrand Pass & Seymour 00785007129267
SSJ26 Legrand Pass & Seymour 785007136449

* All prices subject to change.

Begin Live Chat