SHC1043 - Cordcon, F-4, STR ML, .88-1.00", 1", Alu

WDK

  • $13.84 (Each)
  • $13.84 (Each)

  • $207.60 (Per 15)
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
SHC1043
Manufacturer
WDK
Manufacturer's Part Number
SHC1043
Description
Cordcon, F-4, STR ML, .88-1.00", 1", Alu
Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Aluminum
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200439 / 0783585200439 / 00783585200439
Weight per unit
0.043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.84 (Each)
Standard Packaging
$207.60 (Per 15)
Resources
Images
 
 
SHC1043 - Small Image
 
SHC1043 - Large Image
Attachments
 
 
SHC1043 - Specification Sheet
Other Links
 
 
SHC1043 - Other
 
SHC1043 - Other
 
SHC1043 - Other
 
SHC1043 - Other
 
SHC1043 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color Code
GRAY
Color
Metallic
Dimensions and Weight
Size
1" NPT
Descriptions
Description
CORDCON, F-4,STR ML, .88-1.00", 1", ALU
extra long description
HWDK SHC1043 CORDCON, F-4,STR ML, .
Product Type
Cordcon, F-4, STR ML, .88-1.00", 1", Alu
Features
Cord Connectors - Hubbell has the broadest line and the widest choice of materials in the industry. NPT hub sizes from ¼" to 3" in straight male end, 90°, 45°, female and underground feed connectors. They are available in your choice of aluminum, plated steel, nylon and stainless steel. The zinc-plated steel cord connectors offers the strength of steel and the corrosion resistance of zinc-plating. These heavy-duty connectors hold up to most manufacturing chemicals including acid solutions, solvents and oth
Long Description
Kellems Wire Management, Cord Connectors, Straight Male, .88-1.00", 1", Aluminum
Special Features
Standard Product
Additional Information
pallet quantity
4725
Manufacturer Information
Manufacturers Part Number
SHC1043
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585200439
UPC
783585200439
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight per each
0.043
Carton
1
Package
15
Uses, Certifications, and Standards
nema rating
12;13;4;4X
Application
Straight Male- Form 4
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
Mounting
Locknut or Tapped Opening
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1043.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SHC1043.

Cordcon, F-4, STR ML, .88-1.00", 1", Alu
  • Our Part #: SCH1043
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.84) ·
SCH1043 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.84

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to SHC1043, though they may not be 100% alike.

Cord Grip, Alum, 1" NPT, Cable Range .812 - .938, Form Size 4
  • Our Part #: RSR315
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RSR-315
  • Manufacturer: Remke Industries Inc.
  • Find: Similar Items
  • Pkg Sizes: 15 ($162.75) ·
RSR315 - Remke Industries Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1043 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC1043 Hubbell Wiring Device-Kellems 00783585200439
SR10043 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat