P263BK - Wallplate, 3-G, 3) Dec, B

Wiring Device-Kellems

  • $9.79 (Each)
  • $9.79 (Each)

  • $97.90 (Per 10)
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
P263BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P263BK
Description
Wallplate, 3-G, 3) Dec, B
Wallplate, 3-Gang, 3) Decorator, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311888 / 00883778311888
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.79 (Each)
Carton
$97.90 (Per 10)
Standard Packaging
$9.79 (Each)
Resources
Images
 
 
P263BK - Large Image
 
P263BK - Small Image
Attachments
 
 
P263BK - Specification Sheet
Other Links
 
 
P263BK - Other
 
P263BK - Other
 
P263BK - Other
 
P263BK - Other
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
4.63 in x 6.50 in x 0.25 in
Descriptions
Description
WALLPLATE, 3-G, 3) DEC, B
Product Type
Wallplate, 3-G, 3) Dec, BK
extra long description
HWDK P263BK WALLPLATE, 3-G, 3) DEC,
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Long Description
Wallplate, 3-Gang, 3) Decorator, Black
Special Features
Smooth Satin Finish
Additional Information
pallet quantity
8400
cutout
Decorator
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P263BK
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311888
UPC
883778311888
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
DECORATOR
Packaging
Weight per each
0.1
Carton
10
Package
1
Uses, Certifications, and Standards
Application
For use with Decorator
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P263BK.
Jump To:

Similar Items

Similar items are close alternatives to P263BK, though they may not be 100% alike.

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate, Nylon, 3-Ga...
  • Our Part #: NP263BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NP263BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP263BK - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat