P1I - Wallplate, 1-G, Tog, Iv

Wiring Device-Kellems

  • $1.20 (Each)
  • $1.20 (Each)

  • $30.00 (Per 25)
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
P1I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P1I
Description
Wallplate, 1-G, Tog, Iv
Wallplate, Toggle, 1-Gang, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778311512 / 00883778311512
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.20 (Each)
Carton
$30.00 (Per 25)
Resources
Images
 
 
P1I - Large Image
 
P1I - Small Image
Attachments
 
 
P1I - Specification Sheet
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
Polycarbonate thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.63 in x 2.88 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, TOG, IV
Product Type
Wallplate, 1-G, Tog, Iv
extra long description
HWDK P1I WALLPLATE, 1-G, TOG, IV
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Special Features
Smooth Satin Finish
Long Description
Wallplate, Toggle, 1-Gang, Ivory
Additional Information
cutout
Toggle
pallet quantity
15400
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778311512
UPC
883778311512
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
TOGGLE
Packaging
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
Application
For use with Toggle Switch
Mounting
Painted Steel;Screw Mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P1I.
Jump To:

Similar Items

Similar items are close alternatives to P1I, though they may not be 100% alike.

Wallplates and Box Covers, Wallplate, Nylon, 1-Gang, 1) Toggle, Ivory
  • Our Part #: NP1I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NP1I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP1I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat