L1430C - LKG Conn, 30A 125/250V, Hub Pro

Wiring Device-Kellems

  • $243.36 (Each)
  • $243.36 (Each)

  • $2,433.60 (Per 10)
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
L1430C
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
L1430C
Description
LKG Conn, 30A 125/250V, Hub Pro
Select Spec Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14, Screw Terminal
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
783585650067 / 0783585650067 / 00783585650067
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.36 (Each)
Standard Packaging
$2,433.60 (Per 10)
Resources
Images
 
 
L1430C - Small Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
 
L1430C - Large Image
Attachments
 
 
L1430C - Specification Sheet
Other Links
 
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
 
L1430C - Other
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
125/250
Poles
3-Pole
amperage rating
30
Current Rating
30
Number of Conductors
4-Wire Grounding
Material
COMPOSITE
insulation
Insulated Body
connection
Screw Terminals
Material, Color, and Finish
Color
Black;White
Dimensions and Weight
Size
Standard
Descriptions
Product Type
LKG Conn, 30A 125/250V, Hub Pro
Description
LKG CONN, 30A 125/250V, HUB PRO
Long Description
SELECT SPEC Twist-Lock® Commercial/Industrial Female Connector Body, 30A 125/250V, 3-Pole 4-Wire Grounding, L14,Screw Terminal
Special Features
Standard Product
extra long description
HWDK L1430C LKG CONN, 30A 125/250V,
Additional Information
pallet quantity
3600
Manufacturer Information
Manufacturers Part Number
L1430C
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585650067
UPC
783585650067
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Hubbell Pro
Packaging
Weight per each
0.128
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Heavy Duty
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
nema rating
L14-30R
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L1430C.
Jump To:

Cross Referenced

These items are similar to L1430C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430C Eaton Wiring Devices 00032664544835
L1430C Hubbell Wiring Device-Kellems 00783585650067
L1430-C Legrand Pass & Seymour 785007143010
L1430CCCV3 Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat