IN320BM - PS, IEC, Rep"T, 3W, 20A, 250/480V, Male

WDK

  • $171.12 (Each)
  • $171.12 (Each)

  • $1,711.20 (Per 10)
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
IN320BM
Manufacturer
WDK
Manufacturer's Part Number
IN320BM
Description
PS, IEC, Rep"T, 3W, 20A, 250/480V, Male
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 3-Wire, Furnished With Screws, Black Thermoset Polyester
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585420035 / 0783585420035 / 00783585420035
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.12 (Each)
Standard Packaging
$1,711.20 (Per 10)
Resources
Images
 
 
IN320BM - Small Image
 
IN320BM - Large Image
Attachments
 
 
IN320BM - Specification Sheet
Other Links
 
 
IN320BM - Other
 
IN320BM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 to #10
Voltage Rating
100-130 VAC
amperage rating
16
Poles
2-Pole
Number of Wires
3-Wire
connection
Pressure Screw Terminals
Dimensions and Weight
Size
Standard Sized Product
Descriptions
Product Type
PS, IEC, Repint, 3W, 20A, 250/480V, Male
Description
PS, IEC, REP"T, 3W,20A,250/480V, MALE
extra long description
HWDK IN320BM PS, IEC, REPINT, 3W,20
Long Description
Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 20A 3-Wire, Furnished with Screws, Black Thermoset Polyester
Special Features
Watertight
Additional Information
Dielectric Strength
Withstands 3000V Minimum in
Manufacturer Information
Manufacturers Part Number
IN320BM
Brand
WIRING DEVICE-KELLEMS
series
Accessories
GTIN
00783585420035
UPC
783585420035
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement Interior
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
HBL316P4W, HBL316B4W, HBL316P6W, HBL316B6W, HBL320P6W, HBL320B6W, HBL320P7W, HBL320B7W
nema rating
Non-NEMA
Mounting
Screw Mount
standard
UL Listed
environmental conditions
Watertight When Installed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat