IG5362R - Dup RCPT, Ig, 20A 125V, 5-20R, RD

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG5362R
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
IG5362R
Description
Dup RCPT, Ig, 20A 125V, 5-20R, RD
Straight Blade Devices, Isolated Ground, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585876894 / 0783585876894 / 00783585876894
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
IG5362R - Small Image
 
IG5362R - Large Image
Attachments
 
 
IG5362R - Specification Sheet
Other Links
 
 
IG5362R - Other
 
IG5362R - Other
 
IG5362R - Other
 
IG5362R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125 V
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
connection
Back and Side Wired Screw Terminals
Material
Nylon
Wire Size
#12 to #10
Dimensions and Weight
Size
3.28 in x 1.33 in x 1.05 in
Descriptions
Product Type
Dup RCPT, Ig, 20A 125V, 5-20R, RD
extra long description
HWDK IG5362R DUP RCPT, IG, 20A 125V
Features
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circ
Description
DUP RCPT, IG, 20A 125V, 5-20R, RD
Long Description
Straight Blade Devices, Isolated Ground, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack
Special Features
Isolated Ground
Additional Information
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Brand
Hubbell Wiring Devices
Manufacturers Part Number
IG5362R
series
Heavy Duty
GTIN
00783585876894
UPC
783585876894
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Standard Duplex
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. WC596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Specification Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IG5362R.
Jump To:

Similar Items

Similar items are close alternatives to IG5362R, though they may not be 100% alike.

Straight Blade Isolated Ground, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wi...
  • Our Part #: IG5362I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IG5362I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($465.40) ·
IG5362I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.54

Each

QTY:
Each
Add
DUP RCPT, IG, 15A 125V, 5-15R, RD
  • MFR Part #: IG5262R
  • GTIN: 00783585756554
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, OR
  • MFR Part #: IG5362
  • GTIN: 00783585778402
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, GY
  • MFR Part #: IG5362GY
  • GTIN: 00783585876870
  • Manufacturer: WIRING DEVICE-KELLEMS
DUP RCPT, IG, 20A 125V, 5-20R, WH
  • MFR Part #: IG5362W
  • GTIN: 00783585960111
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to IG5362R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
IG5362RD Eaton Wiring Devices 00032664560316
IG5362R Hubbell Wiring Device-Kellems 00783585876894
5362-IGR Leviton 00078477053300
IG5362RED Legrand Pass & Seymour 00785007045369

* All prices subject to change.

Begin Live Chat